Description
Copper-Fin gas-fired boilers are high-efficiency boilers that save space, save money, are lightweight, and are simple to service and install. Copper-Fin boilers are equipped with a built-in draft hood, a highly efficient copper tube heat exchanger, specially designed two-stage electronic control system, and they are approved for installation on combustible floors.

The boiler's two-stage electronic temperature control provides flexibility and saves fuel by closely matching heat output to system demand. On colder days the boiler fires at full output, and in warmer conditions the boiler reduces heat output to save energy and reduce boiler cycling. During the majority of the heating season, less than full boiler output is required to satisfy the heat load. For this reason, Lochinvar has developed a two-stage firing system. Two-stage firing, standard equipment on all Copper-Fin boilers, provides dramatic fuel savings by reducing the firing rate 50%. And the two-stage firing control is ideal for applications utilizing outdoor reset. (Outdoor reset is available as an option.)

The heart of the Copper-Fin boiler is its copper finned tube heat exchanger. With this unique gasketless design, the best of both worlds are combined: cast iron headers for long-lasting durability, and a copper finned-tube heat exchanger for high efficiencies and fast heat transfer. The gasketless heat exchanger design reduces the risk of leaks or system failures that are common with conventional boilers. Plus, the unit's low-mass design means that water gets heated quickly. Not only is heat up time nearly instantaneous with these boilers, the energy consumption and operating costs are lower too.

Features:
  • ASME Copper Finned Tube Heat Exchanger
  • Gasketless Heat Exchanger Design
  • Two Stage Intermittent Electronic Ignition
  • Pump Relay
  • Two Stage Solid State Temperature Control
  • Two Stage Gas Valve with Built-In Manual Shut-Off
  • Automatic Reset High Limit
  • ASME Pressure Relief Valve
  • Temperature & Pressure Gauge
  • Diagnostic Flash Codes
  • Built-In Draft Diverter
  • CSA Design Certified for Alcove Installation
  • CSA Design Certified for Installation on Combustible Floor
  • Stainless Steel Burners
  • Loch-Heat Ceramic Tile Combustion Chamber
  • 24 Volt Control System
  • 10 Year Limited Warranty on Heat Exchanger

Read more
Specs
Fuel Type:
Propane
BTU Input:
315000
IBR Rating:
224000
DOE Rating:
258000
Capacity (Gallons):
1.0
Efficiency:
82%
Gas Connection:
3/4"
Height (Inches):
29.5
System Type:
Hydronic (Water)
Width (Inches):
32-1/2"
Depth (Inches):
21-1/2"
Weight (lbs):
245 lbs
Vent Size:
8"
Features:
EI/Spark Ignition
Vent Type:
Category I / B-VENT
Atmospheric
Water Connection:
2"
Max Pressure (PSI):
160
×
Questions?
Speak with a real person who will go out of their way to help!
Call us 1-888-757-4774 Open Now:
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST
2 Videos

    Product Reviews

    Product Q&A