Description
Lochinvar's Knight Boilers Feature:
  • Modulating Burner with 5:1 Turndown
  • Vertical and Horizontal Direct Vent
  • ASME Stainless Steel Heat Exchanger
  • Automatic Reset High Limit
  • Inlet & Outlet Temperature Sensors
  • Boiler Circulating Pump
  • 30 psi ASME Relief Valve
  • Zero Clearances to Combustible Material
  • SMART SYSTEM Digital Operating Control

SMART SYSTEM Digital Operating Control Features:
  • Multi-Colored Graphic LCD Display w/ Navigation Dial & Soft Keys
  • Password Security
  • Domestic Hot Water Prioritization
  • Built In Cascading Sequencer For Up To 8 Boilers
  • 0-10 VDC Input Control
  • Outdoor Reset Control With Outdoor Air Sensor
  • Low Water Flow Safety Control & Indication
  • Alarm On Any Failure Contacts
  • Service Reminder
  • Freeze Protection
  • Night Setback
  • Time Clock
  • Three Pump Control (System, Boiler & DHWP)
  • Data Logging (Ex: Hours Running, Space Heating)
  • Programmable System Efficiency Optimizers (Ex: Anti-cycling, Ramp Delay)
Read more
Specs
Fuel Type:
Propane
Efficiency:
95.3%
System Type:
Hydronic (Water)
Height (Inches):
33.25
Features:
EI/Spark Ignition
Direct Vent
Condensing
Depth (Inches):
14"
Vent Size:
3"
Water Connection:
1"
Gas Connection:
1/2"
BTU Output:
63000
BTU Input:
80000
Vent Type:
Direct Vent
Boiler Type:
High Efficiency
Width (Inches):
15-1/2"
×
Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST

Product Reviews

Product Q&A