Condensate Neutralization Kit

Condensate Neutralization Kit

SKU:KIT3087

Brand: Lochinvar

Lochinvar
Qty Price
$79.95
/ each
In Stock at Supplier! Ships in 2-3 Days
(19 Available)
0

Resources

Specs

Application: Accessory
Accessory For: KB080-285
WB050-210
AW150-800
KB399-800

Description for Lochinvar KIT3087

For use with Lochinvar Knight Boilers (KB080-285), Knight XL Boilers (KB399-800), Wall Mount Boilers (WB050-210), and Armor Condensing Water Heaters (AW150-800).

Condensate Neutralization Kit

REVIEW SNAPSHOT®

by PowerReviews
LochinvarCondensate Neutralization Kit
 
3.0

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (1)

Reviewed by 2 customers

Displaying reviews 1-2

Back to top

(0 of 2 customers found this review helpful)

 
1.0

Wonder Why No Image Is Available?

By Stever

from Helena, MT

Verified Reviewer

Comments about Condensate Neutralization Kit:

I suspect that the reason that there is no image available is so you don't realize that you can make this kit for about $5. The kit is just a 12" section of 2" PVC with two half inch barbs on either end filled with calcium carbonate chips. One end cap of the 2" is threaded so you can refill the chips.

They don't supply the 1/2" ID hose or clamps, or the 3/4" PVC to 1/2" barb to connect their boiler to the kit either. They do include a wall mount in the form of two zip ties, that you will likely need to cut to be able to refill the thing.

Bottom line: Way overpriced for what you get. Any half rate plumber/installer could make the same thing in about ten minutes with $5 in parts. Lochinvar should either reduce the price or include a section in the installation manual for the specs to make one on site.

(1 of 1 customers found this review helpful)

 
5.0

Great Price, Fast service

By NEQM

from Lowell, MA

Verified Buyer

Comments about Condensate Neutralization Kit:

The best and most competitive pricing, and fast delivery. Would order from Pex again.

Displaying reviews 1-2

Back to top

Q&A: Ask the Questions, share answers