80 Gallon, Squire SIT080 Indirect Water Heater Zoom

80 Gallon, Squire SIT080 Indirect Water Heater

SKU:SIT080

Brand: Lochinvar

Lochinvar
Qty Price
$2,099.95
/ each
In Stock! Ships in 24-48 Hours
(3 Available)
0

Resources

Specs

Capacity (Gallons): 82
BTU Input: 171000
Water Connection: 1-1/2"
Height (Inches): 69.5
Diameter (Inches): 24"
1st Hour Delivery (Gallons): 358
Weight (lbs): 177 lbs
Application: Plumbing
Material: Stainless Steel
Boiler Return: 1"
Boiler Supply: 1"
Flow Rate (GPM): 14 GPM
Warranty: 5 Year Limited Tank/ 1 Year on Parts

Description for Lochinvar SIT080

**NOTE: Compatible Honeywell L4006A1967 Aquastat Controller available

The Squire uses the power and efficiency of the boiler that heats the home to generate domestic hot water for showers, dish washing, clothes washing - any hot water demand required. The efficiency of the boiler used to heat the home can be as much as 20% higher than a direct-fired tank-type water heater. So why not use that efficiency to "indirectly" provide hot water for all domestic applications?

The Squire passes the boiler water used to heat the home through a uniquely designed internal helical coil that is immersed in the water heater tank. The super heated coil then passes its energy directly to the potable water. The end result is hot water for domestic use from boiler water already being used to heat the home. By using the Squire, to indirectly heat the domestic water, you eliminate the additional gas line, electrical connections and vent ducts needed with direct-fired tank-type water heaters.

Features:

  • Fully Welded Construction
  • 100% Stainless Steel Construction
  • Built in U.S.A. at Lochinvar World Headquarters
  • 316L Passivated Stainless Steel Tank
  • 304L Stainless Steel Heating Coil
  • 1" Boiler Supply and Return Connections
  • 1" Domestic Water Connections (30, 40, 50 models)
  • 1-1/2" Domestic Water Connections (65, 80, 119 models)
  • Non-HCFC High Density Foam Insulation
  • Temperature and Pressure Relief Valve (Shipped Loose)
  • Factory Supplied Tank Sensor
  • 5 Year Limited Tank Warranty on all models used in a commercial application.
  • One Year Warranty on parts (see warranty PDF for details)

PLEASE NOTE: The product weighs 177 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

80 Gallon, Squire SIT080 Indirect Water Heater

Q&A: Ask the Questions, share answers