39,000 BTU Output Knight High Efficiency Boiler (Wall Mount) Zoom

39,000 BTU Output Knight High Efficiency Boiler (Wall Mount)

SKU:WBN051

Brand: Lochinvar

Lochinvar
WBN051 has been discontinued.
Suggested Alternative:
SKU: WHN055
Brand: Lochinvar
0

Resources

Specs

Fuel Type: Natural Gas
Efficiency:
?
95.3%
System Type: Hydronic (Water)
Features: Condensing
Direct Vent
EI/Spark Ignition
Wall Mounted
Depth (Inches): 15-3/4"
Vent Size: 2"
BTU Input: 50000
DOE Rating:
?
45000
IBR Rating:
?
39000
Vent Type: Direct Vent
Boiler Type: High Efficiency
Width (Inches): 15-1/2"
Height (Inches): 29.25"
Water Connection: 1"
Gas Connection: 1/2"

Description for Lochinvar WBN051

Lochinvar's Knight Boilers Feature:

  • Modulating Burner with 5:1 Turndown
  • Vertical and Horizontal Direct Vent
  • ASME Stainless Steel Heat Exchanger
  • Automatic Reset High Limit
  • Inlet & Outlet Temperature Sensors
  • Boiler Circulating Pump
  • 30 psi ASME Relief Valve
  • Zero Clearances to Combustible Material
  • SMART SYSTEM Digital Operating Control

SMART SYSTEM Digital Operating Control Features:
  • 2 line, 16 Character Display
  • Dual Level Password Security
  • Domestic Hot Water Prioritization
  • Built In Cascading Sequencer For Up To 8 Boilers
  • 0-10 VDC Input Control
  • Outdoor Reset Control With Outdoor Air Sensor
  • Low Water Flow Safety Control & Indication
  • Alarm On Any Failure Contacts
  • Service Reminder
  • Freeze Protection
  • Night Setback
  • Time Clock
  • Three Pump Control (System, Boiler & DHWP)
  • Data Logging (Ex: Hours Running, Space Heating)
  • Programmable System Efficiency Optimizers (Ex: Anti-cycling, Ramp Delay)

PLEASE NOTE: The product weighs 130 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

39,000 BTU Output Knight High Efficiency Boiler (Wall Mount)

REVIEW SNAPSHOT®

by PowerReviews
Lochinvar39,000 BTU Output Knight High Efficiency Boiler (Wall Mount)
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

Excellent Boiler!!

By Precision Man

from Vernal, UT

Verified Reviewer

Pros

    Cons

      Best Uses

        Comments about 39,000 BTU Output Knight High Efficiency Boiler (Wall Mount):

        We use this boiler in a residential Hydronic Heating application. We are very impressed with the intelligence built into this modulating boiler. The outdoor reset control temperature sensor should be used. We have only been pleased with this boiler. If your elevation is above 4500 ft, make sure you specify "High Altitude" model in your order. PexSupply is great to work with!

        • Primary use:
        • Personal

        Displaying review 1

        Back to top

        Q&A: Ask the Questions, share answers