63,000 BTU Output Knight High Efficiency Boiler (Wall Mount) Zoom

63,000 BTU Output Knight High Efficiency Boiler (Wall Mount)

SKU:WBN081

Brand: Lochinvar

Lochinvar
WBN081 has been discontinued.
Suggested Alternative:
SKU: WHN085
Brand: Lochinvar
0

Resources

Specs

Fuel Type: Natural Gas
Efficiency:
?
95.3%
System Type: Hydronic (Water)
Features: Condensing
Direct Vent
EI/Spark Ignition
Wall Mounted
Depth (Inches): 15-3/4"
Vent Size: 2"
BTU Input: 80000
IBR Rating:
?
63000
DOE Rating:
?
72000
Vent Type: Direct Vent
Boiler Type: High Efficiency
Width (Inches): 15-1/2"
Height (Inches): 29.25
Water Connection: 1"
Gas Connection: 1/2"

Description for Lochinvar WBN081

Lochinvar's Knight Boilers Feature:

  • Modulating Burner with 5:1 Turndown
  • Vertical and Horizontal Direct Vent
  • ASME Stainless Steel Heat Exchanger
  • Automatic Reset High Limit
  • Inlet & Outlet Temperature Sensors
  • Boiler Circulating Pump
  • 30 psi ASME Relief Valve
  • Zero Clearances to Combustible Material
  • SMART SYSTEM Digital Operating Control

SMART SYSTEM Digital Operating Control Features:
  • 2 line, 16 Character Display
  • Dual Level Password Security
  • Domestic Hot Water Prioritization
  • Built In Cascading Sequencer For Up To 8 Boilers
  • 0-10 VDC Input Control
  • Outdoor Reset Control With Outdoor Air Sensor
  • Low Water Flow Safety Control & Indication
  • Alarm On Any Failure Contacts
  • Service Reminder
  • Freeze Protection
  • Night Setback
  • Time Clock
  • Three Pump Control (System, Boiler & DHWP)
  • Data Logging (Ex: Hours Running, Space Heating)
  • Programmable System Efficiency Optimizers (Ex: Anti-cycling, Ramp Delay)

PLEASE NOTE: The product weighs 130 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

63,000 BTU Output Knight High Efficiency Boiler (Wall Mount)

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

7 Questions | 7 Answers
Displaying questions 1-7
  • 63,000 BTU Output Knight High Efficiency Boiler (Wall Mount)

    Q:

    What is the difference between the WBN081 boiler and the Lochinvar WHN085
    Asked on 5/10/2012 by agedman from DuBois PA15801

    1 answer

    • CUSTOMER CARE

      A:

      They are both wall-mount boilers that are members of Lochinvar's KNIGHT Series. Their respective BTU ratings differ slightly and WHN085 is a Fire Tube model, containing a stainless steel heat exchanger.

      Answered on 5/10/2012 by PexSupply Staff from NY
  • 63,000 BTU Output Knight High Efficiency Boiler (Wall Mount)

    Q:

    what comes in the box?
    Asked on 2/23/2012 by Anonymous from massachusetts

    1 answer

    • CUSTOMER CARE

      A:

      This boiler comes standard with a wall-mounting bracket, an ASME pressure relief valve, automatic reset high limit, adjustable high limit with manual reset, boiler circulating pump, inlet and outlet temperature sensors, LP gas conversion kit, outdoor reset with sensor, pump relay with freeze protection, and system sensor.

      Answered on 2/27/2012 by PexSupply Staff from NY
  • 63,000 BTU Output Knight High Efficiency Boiler (Wall Mount)

    Q:

    I have read through the install manual but they do not show a good way to hook up a SR503 for pump control..
    Asked on 6/19/2011 by B D from new hampshire

    1 answer

    • CUSTOMER CARE

      A:

      You must connect the end switch from the SR503 to the thermostat (TT) connection in the boiler control.

      Answered on 6/21/2011 by PexSupply Staff from NY
  • 63,000 BTU Output Knight High Efficiency Boiler (Wall Mount)

    Q:

    I would like to heat water for baseboards and domestic use. Is this an option with this boiler? If so what is needed? And do you sell the necessary parts? Thanks.
    Asked on 5/13/2011 by Anonymous from Athens, OH

    1 answer

    • CUSTOMER CARE

      A:

      To use this boiler for heating and domestic hot water, you will also need an indirect water heater.

      Answered on 5/17/2011 by PexSupply Staff from NY
  • 63,000 BTU Output Knight High Efficiency Boiler (Wall Mount)

    Q:

    what do I need to have domestic hot water with heat with this wnit
    Asked on 4/9/2011 by Anonymous from yonkers new york

    1 answer

    • CUSTOMER CARE

      A:

      You would need an indirect water heater and a circulator pump.

      Answered on 4/12/2011 by PexSupply Staff from NY
  • 63,000 BTU Output Knight High Efficiency Boiler (Wall Mount)

    Q:

    How do I know how much
    BTU to buy 50K 75K etc
    Asked on 1/27/2011 by Pollyo from Haxlet NJ

    1 answer

    • CUSTOMER CARE

      A:

      The BTU output you need depends on many different factors (the size, location, and heat-loss of your house, etc.). Please try our BTU calculator (http://www.pexsupply.com/pex/control/BTUCalculator ) to get a general estimate.

      Answered on 3/24/2011 by PexSupply Staff from NY
  • 63,000 BTU Output Knight High Efficiency Boiler (Wall Mount)

    Q:

    Is it big enough for 1300 sq feet house ?
    Asked on 1/22/2011 by Ivo from Syracuse,NY

    1 answer

Displaying questions 1-7

Do you have a question about this product?