82,000 BTU Output Knight High Efficiency Boiler (Wall Mount) w/ MODBUS Communication (Includes Pump) Zoom

82,000 BTU Output Knight High Efficiency Boiler (Wall Mount) w/ MODBUS Communication (Includes Pump)

SKU:WBN106-MODBUS

Brand: Lochinvar

Lochinvar
WBN106-MODBUS has been discontinued.
Suggested Alternative:
SKU: WHN-110
Brand: Lochinvar
0

Resources

Specs

Fuel Type: Natural Gas
Efficiency:
?
95.4%
System Type: Hydronic (Water)
Features: Condensing
Direct Vent
EI/Spark Ignition
Wall Mounted
Depth (Inches): 15-3/4"
Vent Size: 2"
BTU Input: 105000
DOE Rating:
?
94000
IBR Rating:
?
82000
Vent Type: Direct Vent
Boiler Type: High Efficiency
Width (Inches): 15-1/2"
Height (Inches): 29.25
Water Connection: 1"
Gas Connection: 1/2"

Description for Lochinvar WBN106-MODBUS

NOTE: This unit comes with the optional MODBUS capability, allowing for boiler communication through Modbus protocol. It simplifies BMS/boiler interface for status monitoring.

Lochinvar's Knight Boilers Feature:

  • Modulating Burner with 5:1 Turndown
  • Vertical and Horizontal Direct Vent
  • ASME Stainless Steel Heat Exchanger
  • Automatic Reset High Limit
  • Inlet & Outlet Temperature Sensors
  • Boiler Circulating Pump
  • 30 psi ASME Relief Valve
  • Zero Clearances to Combustible Material
  • SMART SYSTEM Digital Operating Control

SMART SYSTEM Digital Operating Control Features:
  • 2 line, 16 Character Display
  • Dual Level Password Security
  • Domestic Hot Water Prioritization
  • Built In Cascading Sequencer For Up To 8 Boilers
  • 0-10 VDC Input Control
  • Outdoor Reset Control With Outdoor Air Sensor
  • Low Water Flow Safety Control & Indication
  • Alarm On Any Failure Contacts
  • Service Reminder
  • Freeze Protection
  • Night Setback
  • Time Clock
  • Three Pump Control (System, Boiler & DHWP)
  • Data Logging (Ex: Hours Running, Space Heating)
  • Programmable System Efficiency Optimizers (Ex: Anti-cycling, Ramp Delay)

PLEASE NOTE: The product weighs 134 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

82,000 BTU Output Knight High Efficiency Boiler (Wall Mount) w/ MODBUS Communication (Includes Pump)

Q&A: Ask the Questions, share answers