69,000 BTU Output Knight High Efficiency Boiler w/ Fire Tube Heat Exchanger (Wall Mount) Zoom

69,000 BTU Output Knight High Efficiency Boiler w/ Fire Tube Heat Exchanger (Wall Mount)

SKU:WHN085

Brand: Lochinvar

Lochinvar
Qty Price
$3,369.95
/ each
In Stock! Ships in 24-48 Hours
(3 Available)
0

Resources

Specs

Fuel Type: Natural Gas
Efficiency:
?
95%
System Type: Hydronic (Water)
Features: Wall Mounted
EI/Spark Ignition
Direct Vent
Condensing
Vent Size: 2"
Vent Type: Stainless Steel
Polypropylene
CPVC
PVC
Direct Vent
BTU Input: 85000
IBR Rating:
?
69000
DOE Rating:
?
79000
Water Connection: 1"
Gas Connection: 1/2"
Boiler Type: High Efficiency
Height (Inches): 33.25
Width (Inches): 18-1/2"
Depth (Inches): 16"
Weight (lbs): 142 lbs

Description for Lochinvar WHN085

The KNIGHT® Wall Mount, engineered with Lochinvar's exclusive SMART SYSTEM control and an array of other innovative features is far ahead of any heating boiler in its class. It promises and delivers ultimate ease of installation and maintenance. With up to 99% thermal efficiency, low-NOx emissions and a fully modulating burner, it is the best "green choice" for today's environmentally focused market.

Features

  • Advanced Negative Regulation Technology:
    KNIGHT safely and reliably operates with supply gas pressure as low as 4 inches water column. Negative Regulation (Neg/Reg) technology automatically adjusts fan speed to ensure the correct volume and mix of fuel and air throughout the firing range.
  • Fire Tube Design:
    This fully welded ASME Certified stainless steel heat exchanger uses oval shaped tubes to pass heat from the products of combustion into the water stored in the vessel. To facilitate heat transfer the tubes are manufactured with dimples to slow the flue products and extract available latent energy. With a fire tube design the flue products are inside tapered passage ways and the water passed through a vessel. Since the flue products pass through tubes and the water is circulated through a larger diameter vessel a fire tube design allows for minimal head pressure loss through the boiler which allows the boiler to be installed easily into various hydronic applications.
  • Water-Backed Combustion Chamber:
    An outstanding feature of the fire tube design is a water backed combustion chamber. By having the combustion chamber surrounded by water the Knight Wall Mount has more heating surface area. This larger heating surface area allows for efficiencies up to 99%.
  • Fully Modulating Burner:
    The SMART SYSTEM allows fully modulating combustion with 5:1 turndown. The burner can fire as low as 20% of maximum input and modulates the firing rate up to 100% as demand increases. The burner is a single stainless steel assembly covered with woven steel mesh and fires in a 360° pattern along the entire length of the burner. This allows the compact KNIGHT to exceed the modulation capacities of units with larger multiple burners.
  • Direct Venting up to 100 ft:
    KNIGHT offers 5 venting options and tremendous flexibility for placement of units within the building, because it permits direct-vent air intake and exhaust runs up to 100 equivalent feet using either PVC, CPVC or AL29-4C stainless steel vent pipe. A sidewall vent termination kit is standard equipment with every KNIGHT boiler.

PLEASE NOTE: The product weighs 142 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

69,000 BTU Output Knight High Efficiency Boiler w/ Fire Tube Heat Exchanger (Wall Mount)

REVIEW SNAPSHOT®

by PowerReviews
Lochinvar69,000 BTU Output Knight High Efficiency Boiler w/ Fire Tube Heat Exchanger (Wall Mount)
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

Hi-Tech allthe way

By Ceeeya

from Mid-Michigan

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about 69,000 BTU Output Knight High Efficiency Boiler w/ Fire Tube Heat Exchanger (Wall Mount):

        I use this product to heat my home...not DHW

        This boiler is really good at using as little flame as needed. It should prove to be very efficient.

        This thing will NOT work right with any air in the
        system. Bleeding baseboard units is critical.

        Displaying review 1

        Back to top

        Q&A: Ask the Questions, share answers

        Do you have questions about this product?

        get answers from real customers and in-house experts with AnswerBox.

        3 Questions | 3 Answers
        Displaying questions 1-3
        • 69,000 BTU Output Knight High Efficiency Boiler w/ Fire Tube Heat Exchanger (Wall Mount)

          Q:

          Is there a high altitude version of this model? Would I need it at 5000 ft above sea level?
          Thank you
          Asked on 7/29/2012 by Rattler from CO

          1 answer

          • CUSTOMER CARE

            A:

            High altitude Knight wall mount boilers are equipped
            to operate from 3,000 to 12,000 feet only with no field
            adjustments. The boiler will de-rate by 2% for each 1,000
            feet above 3,000 feet. If you would like to know more on pricing, please contact us.

            Answered on 7/30/2012 by PexSupply Staff from NY
        • 69,000 BTU Output Knight High Efficiency Boiler w/ Fire Tube Heat Exchanger (Wall Mount)

          Q:

          How long is the warranty - parts and labor for the WHN085 high efficiency unit?
          Asked on 4/17/2012 by none

          1 answer

        • 69,000 BTU Output Knight High Efficiency Boiler w/ Fire Tube Heat Exchanger (Wall Mount)

          Q:

          can this unit be converted to propane? loch whn085 boiler
          Asked on 3/22/2012 by bill

          1 answer

          • CUSTOMER CARE

            A:

            It can, and the boiler includes an LP conversion kit as standard equipment.

            Answered on 3/23/2012 by PexSupply Staff from NY
        Displaying questions 1-3

        Do you have a question about this product?