Abella Multi-Location Companion Dimmer (Black) Zoom

Abella Multi-Location Companion Dimmer (Black)

SKU:AB-AD-BL

Brand: Lutron

Lutron
Qty Price
$16.65 $15.59
/ each
In Stock! Ships in 24-48 Hours
(1 Available)

Specs

Location: Multi-Location (up to 9)
Load Type: Companion
Color: Black
Finish: Gloss
Voltage:
?
120v
Amperage:
?
8.3
Approvals: UL
Model: Abella
Style: Traditional

Description for Lutron AB-AD-BL

These digital fade dimmers are easy upgrades for traditional switches. Abella's buttons have a sleek, curved design that is comfortable on your fingertips, and the large buttons allow easy operation. This modern dimmer also features digital fade-to-off functionality, which lets you cross a room before the lights gently fade.

Features:

  • Turn on lights to a preset level
  • Raise/lower buttons adjust light level to create the perfect ambiance
  • Button glows softly for easy dimmer location in the dark
  • LEDs move as you adjust light level
  • Matching Fassada gloss wallplates available for 1-gang to 3-gang sizes
  • For use with multilocation dimmers only use up to nine companion dimmers with only one Abella multi-location dimmer
  • Provides true dimming from each location
  • No derating if ganged
  • Use standard single-pole and 3-way wiring for easy installation

  • *Wallplates sold separately

    **Note: Product is not color shown

    Abella Multi-Location Companion Dimmer (Black)

    Q&A: Ask the Questions, share answers

    SupplyHouse.com Logo

    Join Our Mailing List - Sign up and receive special offers and coupons