Claro Single Pole General Purpose Switch (Grey) Zoom

Claro Single Pole General Purpose Switch (Grey)

SKU:CA-1PSH-GR

Brand: Lutron

Lutron
CA-1PSH-GR is no longer available at SupplyHouse.com
SupplyHouse.com no longer carries this brand. We apologize for the inconvenience.
0

Resources

Specs

Location: Single Pole
Load Type: General Purpose
Color: Grey
Finish: Gloss
Voltage:
?
120/277V

Description for Lutron CA-1PSH-GR

  • paddle turns on/off
  • use with any 15 A load
  • general purpose switching of all sources and motor loads
  • no derating if ganged
  • Claro Single Pole General Purpose Switch (Grey)

    REVIEW SNAPSHOT®

    by PowerReviews
    LutronClaro Single Pole General Purpose Switch with Locator Light (White)
     
    5.0

    (based on 1 review)

    Ratings Distribution

    • 5 Stars

       

      (1)

    • 4 Stars

       

      (0)

    • 3 Stars

       

      (0)

    • 2 Stars

       

      (0)

    • 1 Stars

       

      (0)

    Reviewed by 1 customer

    Displaying review 1

    Back to top

    (1 of 1 customers found this review helpful)

     
    5.0

    nice design

    By andre

    from montreal

    Verified Buyer

    Comments about Claro Single Pole General Purpose Switch with Locator Light (White):

    fits very well into a new designed room ....and it was very fast shipping !

    Displaying review 1

    Back to top

    Q&A: Ask the Questions, share answers