Claro Single Pole General Purpose Switch (Light Almond) Zoom

Claro Single Pole General Purpose Switch (Light Almond)

SKU:CA-1PSH-LA

Brand: Lutron

Lutron
CA-1PSH-LA is no longer available at SupplyHouse.com
SupplyHouse.com no longer carries this brand. We apologize for the inconvenience.

Specs

Location: Single Pole
Load Type: General Purpose
Color: Light Almond
Finish: Gloss
Voltage:
?
120/277V

Description for Lutron CA-1PSH-LA

  • paddle turns on/off
  • use with any 15 A load
  • general purpose switching of all sources and motor loads
  • no derating if ganged
  • Claro Single Pole General Purpose Switch (Light Almond)

    Q&A: Ask the Questions, share answers

    SupplyHouse.com Logo

    Join Our Mailing List - Sign up and receive special offers and coupons