Claro Tamper Resistant GFCI Receptacle (Light Almond) Zoom

Claro Tamper Resistant GFCI Receptacle (Light Almond)

SKU:CAR-15-GFTRH-LA

Brand: Lutron

Lutron
Qty Price
$27.75 $26.15
/ each
$271.40 $258.90 / box (10 units x $25.89)
In Stock! Ships in 24-48 Hours
(10 Available)
1

Specs

Color: Light Almond
Finish: Gloss
Voltage:
?
125v
Approvals: UL/CSA
Model: Claro
Style: Designer

Description for Lutron CAR-15-GFTRH-LA

  • Press test button to confirm LED indicator status
  • Press reset button to reset GFCI after circuit interruption

  • *Wallplates Sold Separately

    Claro Tamper Resistant GFCI Receptacle (Light Almond)

    Q&A: Ask the Questions, share answers

    Do you have questions about this product?

    get answers from real customers and in-house experts with AnswerBox.

    1 Question | 1 Answer
    Displaying question 1
    • Claro Tamper Resistant GFCI Receptacle (Light Almond)

      Q:

      Is this plug AL rated? Are there any AL rated GFCIs?
      Asked on 8/3/2014 by Ben

      1 answer

      • CUSTOMER CARE

        A:

        No this GFCI is not rated for aluminum. It is designed for use with copper wire. This unit is UL/ CSA/ NOM approved. We do not currently offer any Aluminum rated GFCI receptacles.

        Answered on 8/6/2014 by SupplyHouse Staff from NY
    Displaying question 1

    Do you have a question about this product? 

    SupplyHouse.com Logo

    Join Our Mailing List - Sign up and receive special offers and coupons