Claro Receptacle (Light Almond) Zoom

Claro Receptacle (Light Almond)

SKU:CAR-15H-LA

Brand: Lutron

Lutron
Qty Price
$4.30 $3.98
/ each
$41.70 $39.30 / box (10 units x $3.93)
In Stock! Ships in 24-48 Hours
(26 Available)
0

Resources

Specs

Color: Ivory
Finish: Gloss
Voltage:
?
125v
Approvals: UL/CSA
Model: Claro
Style: Designer

Description for Lutron CAR-15H-LA

Coordinating Claro wallplates available separately (including stainless steel)

Claro Receptacle (Light Almond)

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • Claro Tamper Resistant GFCI Receptacle (Light Almond)

    Q:

    Is this plug AL rated? Are there any AL rated GFCIs?
    Asked on 8/3/2014 by Ben

    1 answer

    • CUSTOMER CARE

      A:

      No this GFCI is not rated for aluminum. It is designed for use with copper wire. This unit is UL/ CSA/ NOM approved. We do not currently offer any Aluminum rated GFCI receptacles.

      Answered on 8/6/2014 by SupplyHouse Staff from NY
Displaying question 1

Do you have a question about this product?