Claro 2-Gang Stainless Steel Wallplate Zoom

Claro 2-Gang Stainless Steel Wallplate

SKU:CW-2-SS

Brand: Lutron

Lutron
CW-2-SS is no longer available at SupplyHouse.com
SupplyHouse.com no longer carries this brand. We apologize for the inconvenience.
1

Specs

Type: 2-Gang
Color: Stainless Steel
Finish: Gloss

Description for Lutron CW-2-SS

  • Clean appearance with no visible hardware
  • For Lutron dimmers, switches, and systems
  • Claro 2-Gang Stainless Steel Wallplate

    REVIEW SNAPSHOT®

    by PowerReviews
    LutronClaro 1-Gang Stainless Steel Wallplate
     
    5.0

    (based on 1 review)

    Ratings Distribution

    • 5 Stars

       

      (1)

    • 4 Stars

       

      (0)

    • 3 Stars

       

      (0)

    • 2 Stars

       

      (0)

    • 1 Stars

       

      (0)

    Reviewed by 1 customer

    Displaying review 1

    Back to top

     
    5.0

    perfect solution

    By Teddy

    from Lemont, IL

    Verified Buyer

    Pros

      Cons

        Best Uses

          Comments about Claro 1-Gang Stainless Steel Wallplate:

          Best pricing, matches style of all my other wallplates

          • Was this a gift?:
          • No

          Displaying review 1

          Back to top

          Q&A: Ask the Questions, share answers

          SupplyHouse.com Logo

          Join Our Mailing List - Sign up and receive special offers and coupons