Claro 3-Gang Light Almond Wallplate Zoom

Claro 3-Gang Light Almond Wallplate

SKU:CW-3-LA

Brand: Lutron

Lutron
Qty Price
$9.20 $8.69
/ each
In Stock! Ships in 24-48 Hours
(3 Available)
0

Resources

Specs

Type: 3-Gang
Color: Light Almond
Finish: Gloss
Model: Claro
Style: Designer

Description for Lutron CW-3-LA

  • Clean appearance with no visible hardware
  • For Lutron dimmers, switches, and systems
  • Claro 3-Gang Light Almond Wallplate

    REVIEW SNAPSHOT®

    by PowerReviews
    LutronClaro 1-Gang Stainless Steel Wallplate
     
    5.0

    (based on 1 review)

    Ratings Distribution

    • 5 Stars

       

      (1)

    • 4 Stars

       

      (0)

    • 3 Stars

       

      (0)

    • 2 Stars

       

      (0)

    • 1 Stars

       

      (0)

    Reviewed by 1 customer

    Displaying review 1

    Back to top

     
    5.0

    perfect solution

    By Teddy

    from Lemont, IL

    Verified Buyer

    Pros

      Cons

        Best Uses

          Comments about Claro 1-Gang Stainless Steel Wallplate:

          Best pricing, matches style of all my other wallplates

          • Was this a gift?:
          • No

          Displaying review 1

          Back to top

          Q&A: Ask the Questions, share answers