Dim 'n' Glo Single Pole Rotary Dimmer with Push On/Off Knob and Locator Light (Ivory) Zoom

Dim 'n' Glo Single Pole Rotary Dimmer with Push On/Off Knob and Locator Light (Ivory)

SKU:DNG-600P-IV

Brand: Lutron

Lutron
DNG-600P-IV is no longer available at SupplyHouse.com
SupplyHouse.com no longer carries this brand. We apologize for the inconvenience.
0

Resources

Specs

Location: Single Pole
Load Type: Incandescent/halogen
Color: Ivory
Finish: Gloss
Voltage:
?
120v
Wattage:
?
600

Description for Lutron DNG-600P-IV

The original solid-state dimmer, introduced in 1961, sets lights for the perfect mood or ambiance. Rotate to select light level, and either rotate or push to on/off.

Features

  • Large, easy-to-use knob
  • Available in white or ivory
  • Models available with locator light
  • Matching fan-speed controls available
  • Matching Fassada┬« gloss wallplates available for 1-gang up to 3-gang sizes
  • Includes Locator Light

  • Specifications
  • Electrostatic discharge tested
  • Mechanical air-gap switch to disconnect load power
  • RFI suppression
  • Underwriters Laboratories and Canadian Standards Association listed
  • Lutron controls are rated at 120 VAC, 60 Hz unless otherwise noted

  • *Wallplate sold separately

    Dim 'n' Glo Single Pole Rotary Dimmer with Push On/Off Knob and Locator Light (Ivory)

    Q&A: Ask the Questions, share answers