Diva Single Pole 1000VA(800W) Dimmer with Locator Light (White) Zoom

Diva Single Pole 1000VA(800W) Dimmer with Locator Light (White)

SKU:DVLV-10P-WH

Brand: Lutron

Lutron
DVLV-10P-WH is no longer available at SupplyHouse.com
SupplyHouse.com no longer carries this brand. We apologize for the inconvenience.
0

Resources

Specs

Location: Single Pole
Load Type: Magnetic Low Voltage
Color: White
Finish: Gloss
Voltage:
?
120v
Wattage:
?
800
VA Rating: 1000

Description for Lutron DVLV-10P-WH

A simple and elegant solution designed to match your existing designer style switches and accessories. Easily turn the lights on and off with the paddle switch. While the lights are on, use the sleek slide control to adjust lights to your perfect level. The paddle switch returns the lights to your favorite level.
Features:

  • Matches existing designer-style switches
  • Features a large paddle switch and a small slider
  • Built-in soft glow locator light visible in the dark
  • Available in 3-way models when the lights are controlled from more than one location
  • Matching Claro® gloss or Satin Colors® wallplates available for 1-gang up to 6-gang sizes
  • Model available with eco-dim® feature (dimmer guarantees you at least 15% energy savings compared to a standard switch)
Specifications:
  • Power failure memory
  • Standard RFI suppression
  • Underwriters Laboratories and Canadian Standards Association listed
  • Lutron controls are rated at 120 VAC, 60 Hz unless otherwise noted


  • **Wallplates sold separately

Diva Single Pole 1000VA(800W) Dimmer with Locator Light (White)

REVIEW SNAPSHOT®

by PowerReviews
LutronDiva 3-Way 600W Dimmer with Locator Light (White)
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

Excellent product and right price

By Hello

from Katy, Texas

Verified Buyer

Comments about Diva 3-Way 600W Dimmer with Locator Light (White):

I would buy this product again and again. Helps to save energy!!!

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers