Small Thermostat Locking Guard Zoom

Small Thermostat Locking Guard

SKU:BB2001-005

Brand: Lux

Lux
Qty Price
$11.39
/ each
$65.70 / box (6 units x $10.95)
In Stock! Ships in 24-48 Hours
(57 Available)
1

Specs

Material: Plastic
Height: 5 7/8"
Width: 6 3/4"
Depth (Inches): 3 1/4"

Description for Lux BB2001-005

Whether your customer desires additional assurance or needs to deter tampering with settings, thermostat locking guards from LUX Products, provide the protection they're looking for!

Made of strong durable plastic, these guards come in two sizes to fit all thermostats. Perfect for the office or rental properties, LUX locking guards limit unwanted access and eliminate accidental fluctuations when someone bumps into the thermostat. Features

  • Small Thermostat Guard
  • Compatible with all thermostats
  • Clean attractive design
  • Limits unwanted access
  • One key included
  • Tamper resistant
  • Strong durable plastic

Small Thermostat Locking Guard

REVIEW SNAPSHOT®

by PowerReviews
LuxSmall Thermostat Locking Guard
 
4.8

(based on 4 reviews)

Ratings Distribution

  • 5 Stars

     

    (3)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 4 customers

Sort by

Displaying reviews 1-4

Back to top

 
5.0

great product, great price

By 67chevelleguy

from Newington, Connecticut

Verified Buyer

Comments about Large Thermostat Locking Guard:

This is a perfect fit to the one that got broken in our church hall.

 
4.0

Does the job well

By Small business

from San Diego, CA

Verified Buyer

Comments about Small Thermostat Locking Guard:

Perfect for our small thermostat at work so that people aren't constantly changing the temp.

 
5.0

review of thermostat locking guard

By roger

from twin mountain, new hampshire

Verified Buyer

Comments about Small Thermostat Locking Guard:

very good product. would definitely buy again.

 
5.0

Large Thermostat Locking Guard

By Chevelle Guy

from Southington, CT

Verified Buyer

Comments about Large Thermostat Locking Guard:

I recommend Pex Supply. [...]

Displaying reviews 1-4

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

2 Questions | 2 Answers
Displaying questions 1-2
  • Small Thermostat Locking Guard

    Q:

    Hi are the stat covers for the SKU BB2001-005 keyed the same?
    Asked on 3/2/2012 by Ronbo from Delaware,OH

    1 answer

    • CUSTOMER CARE

      A:

      They are. The same key can open multiple guards.

      Answered on 3/22/2012 by PexSupply Staff from NY
  • Small Thermostat Locking Guard

    Q:

    1. what are the center distances between the mounting holes on the base plate.
    2. is the base plate available in clear.
    Asked on 2/18/2011 by Pete from Honolulu, Hawaii

    1 answer

    • CUSTOMER CARE

      A:

      The dimensions of the base mounting holes of the thermostat guard are 4 15/16” (height) and 8 3/16” (width). Only the large thermostat guard is available with a clear base plate.

      Answered on 2/21/2011 by PexSupply Staff from NY
Displaying questions 1-2

Do you have a question about this product? 

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons