5-2 Day Programmable Single/Double Pole Line Voltage Heat Only Thermostat Zoom

5-2 Day Programmable Single/Double Pole Line Voltage Heat Only Thermostat

SKU:ELV4

Brand: Lux

Lux
Qty Price
$40.95
/ each
$196.25 / box (5 units x $39.25)
On Backorder Expected to Ship in 2-3 Months

Specs

Application: Heat Only
Electric Heat (Line Voltage)
Programmability: Programmable
5-2 Day
User Interface: Push Button
Mount: Vertical
Power Method: Battery
Voltage:
?
Line voltage
Warranty: 3-Year Limited Warranty

Description for Lux ELV4

Finally, a cost effective, energy saving programmable thermostat for baseboard, cable and ceiling heat. This thermostat features separate programs for weekdays and weekends with 4 settings per day. You can have the thermostat provide the temperature you want when you wake up and turn the heat down during the day when you leave the house, saving energy! The thermostat can also automatically bring the heat back up in the evening and offer yet another setting to keep you warm through the night as you sleep. Your custom settings start over each morning for energy savings day in and day out.

Features:

  • Lux Speed DialĀ® for Easy Programming
  • Electronic Accuracy
  • Clean Attractive Design
  • Easy to Install and Use
  • Temporary Temperature Override
  • 4 Periods Per Day
  • Separate Weekday and Weekend Pre-Programs
  • Vacation Hold
  • Contains No Mercury
  • Front Battery Access
  • Powered by two "AA" batteries (not included)
For Use On:
  • Heating Only
  • Universal Line Voltage
  • Single or Double Pole
  • 120\240 Volt Systems
  • Up to 16 Amps
  • Line Voltage (120/240 Volt) Hydronic (Hot Water) Systems With Motors Up To 1/4 HP
Not For Use On:
  • Conventional 24VAC Heating and Cooling Systems

5-2 Day Programmable Single/Double Pole Line Voltage Heat Only Thermostat

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons