Non-Programmable Single Pole, Line Voltage Heating Only Mechanical Thermostat Zoom

Non-Programmable Single Pole, Line Voltage Heating Only Mechanical Thermostat

SKU:LV1

Brand: Lux

Lux
Qty Price
$16.95
/ each
In Stock! Ships in 24-48 Hours
(27 Available)

Specs

Application: Electric Heat (Line Voltage)
Heat Only
Stages:
?
1 Heat
Programmability: Non-Programmable
User Interface: Mechanical
Mount: Vertical
Temperature Range (F): 50°-90°F
Voltage:
?
Line voltage
Electrical Rating: 22 AMPS @ 125 VAC (2600 W)
22 AMPS @ 250/277 VAC (5000 W)
0.75 HP @ 125 VAC
1.50 HP @ 250/277 VAC
Warranty: 3-Year Limited Warranty

Description for Lux LV1

Line voltage thermostat from LUX Products Corporation, the perfect choice for the do-it-yourself customer. The LUX LV1 single pole line voltage thermostat makes a great addition for baseboard heating requirements. It will replace almost any single pole model and is easy to install. Complete installation instructions make it a breeze.

Features:

  • Line Voltage Replacement Thermostats
  • Single Pole
  • For Baseboard, Ceiling Cable And Other Radiant Heat
  • Repalces Honeywell, Mears, White Rodgers, TPI, Markel, Emerson, Cadet and many other thermostats
  • UL Listed
For Use On:
  • 1 Stage Heat Only: Single Pole 120/240 VAC Systems up to 22 Amps
Not For Use On:
  • Conventional 24V Heating and Cooling Systems
  • Hydronic (Hot Water) Systems

Non-Programmable Single Pole, Line Voltage Heating Only Mechanical Thermostat

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons