Description
Line voltage thermostat from LUX Products Corporation, the perfect choice for the do-it-yourself customer. The LUX LV1 double pole line voltage thermostat makes a great addition for baseboard heating requirements. It will replace almost any double pole model and is easy to install. Complete installation instructions make it a breeze.

Features:
  • Line Voltage Replacement Thermostats
  • Double Pole
  • For Baseboard, Ceiling Cable And Other Radiant Heat
  • Repalces Honeywell, Mears, White Rodgers, TPI, Markel, Emerson, Cadet and many other thermostats
  • UL Listed
For Use On:
  • 1 Stage Heat Only: Single Pole 120/240 VAC Systems up to 22 Amps
Not For Use On:
  • Conventional 24V Heating and Cooling Systems
  • Hydronic (Hot Water) Systems

Specifications
  • Watts (120V): 2640W
  • Amps (120V): 22
  • Watts (240V): 5280W
  • Amps (240V): 22
Read more
Specs
Application:
Heat Only
Electric Heat (Line Voltage)
Stages:
1 Heat
Programmability:
Non-Programmable
User Interface:
Mechanical
Mount:
Vertical
Voltage:
120v
240v
Temperature Range (F):
50°-90°F
Warranty:
3-Year Limited Warranty
×
Thermostat Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST

Product Reviews

Product Q&A