Single Pole Cooling Thermostat Zoom

Single Pole Cooling Thermostat

SKU:LV3-1042

Brand: Lux

Lux
LV3-1042 has been discontinued.
Direct Replacement:
SKU: BBLV3-005L
Brand: Lux
0

Resources

Specs

Width: 2-4/5"
Height (Inches): 4.5
Programmability: Non-Programmable
Color: White
Stages:
?
1 Cool
Amperage:
?
22
User Interface: Mechanical
Power Method: Hardwired
Application: Cool Only
Mount: Vertical
Voltage:
?
Line voltage
Features: For Single Pole Heating Systems
Depth (Inches): 2"
Wattage:
?
2640 to 5280
Wiring: Load
Line
Max Temp (F): 90°F
Min Temp (F): 50°F
Temperature Range (F): 50°-90°F

Description for Lux LV3-1042

The LUX Products LV3-1042 line voltage thermostat makes great additions for line voltage cooling requirements. The LV3-1042 replaces almost any single pole model and is easy to install.


  • Line Voltage Replacement Thermostats
  • Designed for single pole systems
  • Line voltage cooling system
  • Clean attractive design
  • Valued priced
  • Line voltage replacement thermostat
  • U.L. Listed
  • Not Compatible with Conventional 24V Heating and Cooling Systems or Hydronic (Hot Water) Systems

Single Pole Cooling Thermostat

REVIEW SNAPSHOT®

by PowerReviews
LuxSingle Pole Cooling Thermostat
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

GREAT SERVICE

By peddler

from Central Florida

Verified Buyer

Comments about Single Pole Cooling Thermostat:

Have not installed the product yet, but it is exactly what I was looking for. Thank you for great service.

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • Single Pole Cooling Thermostat

    Q:

    can i use this for my grennhouse fans
    Asked on 4/13/2011 by jello from seattle wa

    1 answer

    • CUSTOMER CARE

      A:

      Yes, as long as humidity levels do not reach beyond 80%.

      Answered on 4/14/2011 by PexSupply Staff from NY
Displaying question 1

Do you have a question about this product?