Description
Battery powered digital 2 wire heat only thermostat with temperature stop.

Features:
  • Attractive Slim Design
  • Large Illuminated Digital Display
  • Adjustable Temperature Stops
  • Soft Touch Buttons
  • Battery Powered
  • Electronic Accuracy
  • Fahrenheit/Celsius Switchable
  • 5 Minute Compressor Protection
  • Easy Installation
  • Optional Wall Plate Available
Read more
Specs
Application:
Heat Only
Stages:
1 Heat
Programmability:
Non-Programmable
User Interface:
Push Button
Mount:
Vertical
Voltage:
24v
Power Method:
Battery
Changeover:
Manual
Temperature Range (F):
45°-90°F
Wiring:
G
Y
W
Rc
Rh
Color:
White
Height:
5-1/4"
Width (Inches):
3-1/2"
×
Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Wednesday
8am–7:45pm EST
Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST
3 Videos

    5 Product Reviews

    Product Q&A