2-Wire Heat Only Mechanical Thermostat Zoom

2-Wire Heat Only Mechanical Thermostat

SKU:PSM30SA

Brand: Lux

Lux
Qty Price
$15.65
/ each
In Stock! Ships in 24-48 Hours
(109 Available)

Specs

Width: 3"
Height (Inches): 3.5
Programmability: Non-Programmable
Color: White
Stages:
?
1 Heat
Amperage:
?
0.15-1.2
User Interface: Mechanical
Power Method: Mechanical
Application: Heat Only
Mount: Vertical
Voltage:
?
Low voltage
Features: Hydronic Air Handler Compatible
Millivolt Compatible
2 Wire Hydronic System Compatible
Depth (Inches): 1-1/4"
Wattage:
?
3.6 to 36
Type: Single Stage Heat Pump
Hydronic Air Handlers
Electric
2 Wire Hydronic
Oil
Gas
Millivolt
Max Temp (F): 90°F
Min Temp (F): 45°F
Temperature Range (F): 45°-90°F

Description for Lux PSM30SA

  • Snap action mechanical heating only thermostat with adjustable heat anticipator.
  • Clean attractive design
  • Snap Action Mechanism
  • Valued priced
  • Adjustable heat anticipator
  • 2-Wire Heat only mechanical thermostat
  • Contains no Mercury

2-Wire Heat Only Mechanical Thermostat

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons