5 - 2 Programmable Outlet Thermostat (Heating & Cooling) Zoom

5 - 2 Programmable Outlet Thermostat (Heating & Cooling)

SKU:PSP300

Brand: Lux

Lux
Qty Price
$45.59
/ each
In Stock! Ships in 24-48 Hours
(13 Available)

Specs

Application: Single Stage (Heat/Cool)
Stages:
?
1 Heat/1 Cool
Programmability: 5-2 Day
Programmable
User Interface: Push Button
Floor Sensor Compatible: No
Mount: Vertical
Power Method: Plugs into 120V Outlet
Changeover: Manual
Temperature Range (F): 45°-90°F
Voltage:
?
Low voltage
Wattage:
?
1800
Color: White
Height: 5-1/4"
Width: 3"
Depth (Inches): 2-3/4"

Description for Lux PSP300

  • **WARNING: FOR USE ONLY WITH AIR CONDITIONERS AND SPACE HEATERS THAT AUTOMATICALLY RESTART COOLING OR HEATING OPERATION AFTER POWER RECONNECTION
  • Programmable outlet thermostat allows control of window air conditioning units and portable space heaters. Temperature control adjustable. Plugs into normal 120 volt, 15 amp electrical outlet. ETL listed.
  • Compatible With Window Air Conditioners - 120 Volt, 15 Amp Plug, or Electric Space Heaters - 120 Volt, 15 Amp Plug, or All Mechanically Controlled Air Conditioners and Space Heaters, or Electronically Controlled Air Conditioners That Have Automatic Restart of Cooling After Power Resumption, or Electronically controlled units can usually be identified by their digital readout. To learn whether a particular model offers automatic resart of cooling or heating after power resumption, refer to their manual or manufacturer.
  • Not compatible with Single Stage Heat Pumps, or Single Stage Gas, Oil, or Electric Furnaces, or Multi Stage Heat Pumps, or Multi Stage Gas, Oil, or Electric Furnaces, or 2 Wire Hydronic Systems, 3 Wire Hydronic Systems, and Line Voltage Systems
  • Designed for Window Air Conditioners and Portable Space Heaters - 120 Volt 15A Units

5 - 2 Programmable Outlet Thermostat (Heating & Cooling)

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons