Programmable Thermostat with Remote (1 Heat - 1 Cool) Zoom

Programmable Thermostat with Remote (1 Heat - 1 Cool)

SKU:PSP711RF

Brand: Lux

Lux
Qty Price
$99.95 $86.95
/ each
In Stock! Ships in 24-48 Hours
(3 Available)
3

Specs

Application: Heat Pump
Single Stage (Heat/Cool)
Stages:
?
1 Heat/1 Cool
Programmability: Programmable
7 Day
User Interface: Push Button
Mount: Horizontal
Options: Fan Control
Password Lockout
Power Method: Battery
Changeover: Manual
Temperature Range (F): 45°-90°F
Voltage:
?
Low voltage
Amperage:
?
2
Wattage:
?
48
Wiring: Rh
Rc
G
Y
B
O
W
Color: White
Height: 3-7/8"
Width (Inches): 6-1/4"
Depth (Inches): 1-1/4"

Description for Lux PSP711RF


  • Remote Controlled Temperature Control From Anywhere in House
  • Easy Programming with LUX Speed Dial«
  • 7 Day Programming - 4 Periods Per Day
  • Smart Recovery
  • Default ENERGY STAR« Approved Program
  • Lighted Display
  • Vacation Hold
  • Keyboard Lockout
  • 2 or 5 Minute Delay
  • Temporary Temperature Override
  • Fahrenheit or Celsius Temperature Display
  • 12/24 Hour Clock

    • Programmability: 7 Day Programmable
    • Application: Gas, Oil or Electric; Heat Pump; Millivolt
    • Color: White
    • User Interface: Soft Key
    • Power Method: Battery
    • Stages: 1 Heat/1 Cool
    • Mounting: Horizontal

Programmable Thermostat with Remote (1 Heat - 1 Cool)

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons