Touchscreen Programmable Thermostat (1 Heat - 1 Cool) Zoom

Touchscreen Programmable Thermostat (1 Heat - 1 Cool)

SKU:PSP711TS

Brand: Lux

Lux
Qty Price
$91.95
/ each
Out of StockAllow 2-3 Weeks to Ship Out
0

Resources

Specs

Application: Single Stage (Heat/Cool)
Heat Pump
Stages:
?
1 Heat/1 Cool
Programmability: 7 Day
Programmable
User Interface: Touchscreen
Mount: Horizontal
Options: Fan Control
Large Display
Password Lockout
Power Method: Battery
Changeover: Manual
Temperature Range (F): 45°-90°F
Voltage:
?
Low voltage
Amperage:
?
2
Wattage:
?
48
Wiring: Rh
Rc
W
O
B
Y
G
C
Color: White
Height (Inches): 3.5
Width: 4"
Depth (Inches): 1-1/2"
Wireless: No
Humidity Control: No

Description for Lux PSP711TS


  • Touch Screen Operation
  • 7 Day Programming - 4 Periods Per Day
  • Smart Recovery
  • Default ENERGY STAR« Approved Program
  • Lighted Display
  • Hold
  • Touch Screen Lockout Code
  • 2 or 5 Minute Delay
  • Temporary Temperature Override
  • Fahrenheit or Celsius Temperature Display
  • 12/24 Hour Clock
  • Filter Monitor
  • Energy Usage Monitor

    • Programmability: 7 Day Programmable
    • Application: Gas, Oil or Electric; Heat Pump; Millivolt
    • Color: White
    • User Interface: Slide Switches
    • Power Method: Battery
    • Stages: 1 Heat/1 Cool
    • Mounting: Horizontal

Touchscreen Programmable Thermostat (1 Heat - 1 Cool)

Q&A: Ask the Questions, share answers