Everything Stat Programmable Thermostat, Universal Compatibility (2 Heat - 2 Cool) Zoom

Everything Stat Programmable Thermostat, Universal Compatibility (2 Heat - 2 Cool)

SKU:PSP722E

Brand: Lux

Lux
Qty Price
$81.25
/ each
In Stock! Ships in 24-48 Hours
(12 Available)
0

Resources

Specs

Application: Heat Pump
Multi Stage (Heat/Cool)
Programmability: Programmable
7 Day
User Interface: Push Button
Mount: Horizontal
Options: Large Display
Password Lockout
Fan Control
Auto Changeover
Width (Inches): 6"
Height (Inches): 4.375
Color: White
Stages:
?
2 Heat/2 Cool
Amperage:
?
2
Power Method: Hardwired
Battery
Voltage:
?
Low voltage
Features: Millivolt Compatible
2 Wire Hydronic System Compatible
Depth (Inches): 1-1/4"
Wattage:
?
48
Type: Heat Pump
2 Wire Hydronic
Millivolt
Gas
Oil
Electric
Wiring: Rc
Y1
G
C
E
W1
Rh
B
O
Y2
Changeover: Auto
Max Temp (F): 90°F
Min Temp (F): 45°F
Temperature Range (F): 45°-90°F
Humidity Control: No
Wireless: No

Description for Lux PSP722E

  • Controls up to 2 Stages of heat and 2 stages of cooling plus auxiliary and emergency heat
  • Auto changeover
  • Large hybrid dot matrix display
  • Auxiliary and emergency heat indicators
  • EL (electro luminescent) backlight
  • IAQ independently programmable fan
  • 7 day programming
  • Default ENERGY STAR approved program
  • 4 periods per day
  • Temporary override
  • Hold
  • Vacation hold
  • Optional smart recovery
  • ENERGY STAR Compliant
  • Programmable filter timer with change filter indicator
  • Energy usage monitor
  • Fahrenheit or Celsius temperature display
  • 12/24 hour clock
  • Easy programming with LUX Speed Dial
  • Advanced copy function for fast easy programming
  • Nonvolatile memory for all programs and settings
  • Daylight savings button
  • Multimode keyboard lockout with user programmable 3 Digit Code
  • Programmable high and low setting limits
  • Defeatable audible button response
  • Menu drivensetup done from the front panel
  • temperature offset (user calibration)
  • Dual power capable (system/battery)
  • Multi-stage adjustable temperature differential/cycle rate
  • Programmable length minimum run time
  • Programmable auto-changeover dead-band
  • Programmable fan delays for heat, cool, in both on and off
  • Patent # 6,988,671
    • Programmability: 7 Day Programmable
    • Application: Gas, Oil or Electric; Heat Pump; Millivolt
    • Color: White
    • User Interface: Soft Key
    • Power Method: Battery or Hardwired
    • Stages: 2 Heat/2 Cool
    • Mounting: Horizontal

Everything Stat Programmable Thermostat, Universal Compatibility (2 Heat - 2 Cool)

REVIEW SNAPSHOT®

by PowerReviews
LuxEverything Stat Programmable Thermostat, Universal Compatibility (2 Heat - 2 Cool)
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

(1 of 1 customers found this review helpful)

 
5.0

Awesome, priced to beat all the rest

By Derek

from Boston, MA

Verified Buyer

Comments about Everything Stat Programmable Thermostat, Universal Compatibility (2 Heat - 2 Cool):

The PSP722E operates your heating system efficiently and precisely the way you want! The manual describes the thermostat accurately. Take the time to read the manual and you will end your search for the best product here. I could not find any competitor's product where the manufacturer described (for an HVAC designer) how their thermostat actually works. These technical details matter. I'm glad LuxPRO focused on versatility, programmability, and exceptional value/price. I have five zones and all PSP722E thermostats are working perfectly. I like the low profile design and included trim plate. Very happy with my purchases.

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers