7 Day Programmable Thermostat - (1 Heat - 1 Cool) Zoom

7 Day Programmable Thermostat - (1 Heat - 1 Cool)

SKU:PSPA711

Brand: Lux

Lux
Qty Price
$54.95
/ each
In Stock! Ships in 24-48 Hours
(3 Available)
0

Resources

Specs

Application: Single Stage (Heat/Cool)
Stages:
?
1 Heat/1 Cool
Programmability: 7 Day
Programmable
User Interface: Push Button
Mount: Horizontal
Options: Large Display
Auto Changeover
Password Lockout
Fan Control
Power Method: Hardwired
Battery
Changeover: Auto
Temperature Range (F): 45°-90°F
Voltage:
?
Low voltage
Amperage:
?
2
Wattage:
?
48
Wiring: Rh
Rc
W
C
G
Y
B
O
Color: White
Height: 4-13/100"
Width: 5-9/10"
Depth (Inches): 1-9/50"
Humidity Control: No
Wireless: No

Description for Lux PSPA711


  • Autochangeover
  • Fully Programmable IAQ Clean Cycle « Intermittent Fan
  • Programmable Auto Changeover Dead-Band (1F to 6F)
  • 7 Day Programming - 4 Periods Per Day
  • Easy Programming with Lux Speed Dial
  • Dual Power - System or Battery Powered with Battery Free Memory Storage
  • Programmable Filter Timer with Change Filter Indicator
  • Temporary Override is CAT24 Compliant
  • Vacation Override
  • Adjustable 2 or 5 Minute A/C Compressor Delay
  • Energy Usage Monitor
  • EL (Electro Luminescent) Back Light Display
  • Mode and Fan Slide Switch
  • Optional Early Recovery
  • Energy Star Compliant
  • Batteries Included
  • 1-Year Warranty
  • F/C Selectable
  • 12/24 Hr Clock
  • Temperature Calibration
  • Adjustable Temperature Differential/Cycle Rate (.25 - 2.25)
  • Programming Copy Button
  • Keyboard Lockout
  • Speed Dial« Reprogramming
  • High Efficiency Systems
  • Contractor Grade
  • On-Screen Low Battery Indicator
  • Soft Touch Buttons
  • Default Energy Star Approved Program
  • Separate Temperature for Heating & Cooling
  • Hold Constant Temperature Override
  • Audible Keypad Entry Response
  • Patent # 6,988,671

7 Day Programmable Thermostat - (1 Heat - 1 Cool)

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

1 Question | 2 Answers
Displaying question 1
  • 7 Day Programmable Thermostat - (1 Heat - 1 Cool)

    Q:

    Our new thermostat is showing a lock under "Sat" (Saturday) and I can't figure how to unlock so I can override the current temp.

    Thanks.

    Rich B.
    Asked on 11/27/2010 by Rich from Hayden, ID

    2 answers

    • A:

      This has happened to me many times, and I just had to fix this same problem. Press these buttons and it will be fixed:
      Next, Next, Next, Hold
      This will always unlock or lock.

      Answered on 6/12/2012 by Scott from Spokane, WA
    • CUSTOMER CARE

      A:

      Please have a look at Page 7 of this installation manual, as it will guide you in unlocking this function. Here is the link: http://www.luxproproducts.com/pdfs/PSPA711a_ENG_WebManual.pdf .

      Answered on 12/1/2010 by PexSupply Staff from NY
Displaying question 1

Do you have a question about this product?