Description

  • Autochangeover
  • Fully Programmable IAQ Clean Cycle « Intermittent Fan
  • Programmable Auto Changeover Dead-Band (1F to 6F)
  • 7 Day Programming - 4 Periods Per Day
  • Easy Programming with Lux Speed Dial
  • Dual Power - System or Battery Powered with Battery Free Memory Storage
  • Programmable Filter Timer with Change Filter Indicator
  • Temporary Override is CAT24 Compliant
  • Vacation Override
  • Adjustable 2 or 5 Minute A/C Compressor Delay
  • Energy Usage Monitor
  • EL (Electro Luminescent) Back Light Display
  • Mode and Fan Slide Switch
  • Optional Early Recovery
  • Energy Star Compliant
  • Batteries Included
  • 1-Year Warranty
  • F/C Selectable
  • 12/24 Hr Clock
  • Temperature Calibration
  • Adjustable Temperature Differential/Cycle Rate (.25 - 2.25)
  • Programming Copy Button
  • Keyboard Lockout
  • Speed Dial« Reprogramming
  • High Efficiency Systems
  • Contractor Grade
  • On-Screen Low Battery Indicator
  • Soft Touch Buttons
  • Default Energy Star Approved Program
  • Separate Temperature for Heating & Cooling
  • Hold Constant Temperature Override
  • Audible Keypad Entry Response
  • Patent # 6,988,671

Read more
Specs
Application:
Single Stage (Heat/Cool)
Stages:
1 Heat/1 Cool
Programmability:
7 Day
Programmable
User Interface:
Push Button
Mount:
Horizontal
Options:
Large Display
Auto Changeover
Password Lockout
Fan Control
Power Method:
Hardwired
Battery
Changeover:
Auto
Temperature Range (F):
45°-90°F
Voltage:
24v
Low voltage
Amperage:
2
Wattage:
48
Wiring:
Rh
Rc
W
C
G
Y
B
O
Color:
White
Height:
4-13/100"
Width:
5-9/10"
Depth (Inches):
1-9/50"
Humidity Control:
No
Wireless:
No
×
Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST
3 Videos

    Product Reviews

    Product Q&A