7 Day Programmable Thermostat (2 Heat - 2 Cool) Zoom

7 Day Programmable Thermostat (2 Heat - 2 Cool)

SKU:PSPA722

Brand: Lux

Lux
PSPA722 has been discontinued.
Direct Replacement:
SKU: P722U
Brand: Lux
3

Specs

Application: Multi Stage (Heat/Cool)
Stages:
?
2 Heat/2 Cool
Programmability: Programmable
7 Day
User Interface: Push Button
Mount: Horizontal
Options: Auto Changeover
Large Display
Password Lockout
Fan Control
Power Method: Battery
Hardwired
Changeover: Auto
Temperature Range (F): 45°-90°F
Voltage:
?
Low voltage
Amperage:
?
2
Wattage:
?
48
Wiring: Y1
W1
W2
C
G
B
O
Rc
Y2
Rh
Color: White
Height: 4-13/100"
Width: 5-9/10"
Depth (Inches): 1-9/50"

Description for Lux PSPA722

  • Autochangeover
  • Fully Programmable IAQ Clean Cycle« Intermittent Fan
  • Programmable Auto Changeover
  • Dead-Band (1F to 6F)
  • 7 Day Programming - 4 Periods Per Day
  • Easy Programming with Lux Speed Dial
  • Dual Power - System or Battery Powered with
  • Battery Free Memory Storage
  • Programmable Filter Timer with Change Filter Indicator
  • Temporary Override is CAT24 Compliant
  • Vacation Override
  • Adjustable 2 or 5 Minute A/C Compressor Delay
  • Energy Usage Monitor
  • EL (Electro Luminescent) Back Light Display
  • Mode and Fan Slide Switch
  • Optional Early Recovery
  • Energy Star Compliant
  • Batteries Included
  • 3-Year Warranty
  • F/C Selectable
  • 12/24 Hr Clock
  • Temperature Calibration
  • Multi-Stage Adjustable Temperature Differential/Cycle Rate (.25 - 2.25)
  • Programming Copy Button
  • Keyboard Lockout
  • Speed Dial- Reprogramming
  • High Efficiency Systems
  • Contractor Grade
  • On-Screen Low Battery Indicator
  • Soft Touch Buttons
  • Default Energy Star Approved Program
  • Separate Temperature for Heating & Cooling
  • Hold Constant Temperature Override
  • Audible Keypad Entry Response
  • Patent # 6,988,671

7 Day Programmable Thermostat (2 Heat - 2 Cool)

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons