Description
  • Battery powered, low voltage electronic setback heating and cooling thermostat with sealed relay contacts. Pre-programmed with four adjustable heating and cooling periods for weekdays. Preprogrammed with four adjustable heating programs and four adjustable cooling programs for weekends.
  • Lighted Display
  • 2 heat / 1 cool heat pump
  • Energy Star compliant
  • Separate programs for weekdays and weekends
  • Preprogrammed - up to 4 programs per day
  • Separate programs for heating and cooling
  • Either system powered with battery backup or battery powered
  • Easily reprogrammed with LUX Programming Dial
  • Large Liquid crystal display
  • 5 minute air conditioning compressor delay
  • Temporary and constant temperature override
  • Total isolation between system power and thermostat
    • Programmability: 5-2 Day Programmable
    • Application: Heat Pump
    • Color: White
    • User Interface: Soft Key
    • Power Method: Battery or Hardwired
    • Stages: 2 Heat/1 Cool
    • Mounting: Horizontal
Read more
Specs
Application:
Multi Stage (Heat/Cool)
Heat Pump
Stages:
2 Heat/1 Cool
Programmability:
5-2 Day
Programmable
User Interface:
Push Button
Mount:
Horizontal
Options:
Fan Control
Large Display
Password Lockout
Power Method:
Battery
Hardwired
Changeover:
Manual
Temperature Range (F):
45°-90°F
Voltage:
Low voltage
Amperage:
1.5
Wattage:
36
Wiring:
W2
Y
R
E
O
B
C
G
Color:
White
Height:
3-3/4"
Width:
4-3/4"
Depth (Inches):
1-1/4"
×
Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST

1 Product Reviews

Product Q&A