7 Day Programmable Heat Pump Thermostat (3 Heat - 2 Cool) Zoom

7 Day Programmable Heat Pump Thermostat (3 Heat - 2 Cool)

SKU:PSPHA732

Brand: Lux

Lux
Qty Price
$60.95 $53.05
/ each
In Stock! Ships in 24-48 Hours
(7 Available)
0

Resources

Specs

Application: Multi Stage (Heat/Cool)
Heat Pump
Stages:
?
3 Heat/2 Cool
Programmability: Programmable
7 Day
User Interface: Push Button
Mount: Horizontal
Options: Auto Changeover
Password Lockout
Fan Control
Large Display
Power Method: Hardwired
Battery
Changeover: Auto
Temperature Range (F): 45°-90°F
Voltage:
?
Low voltage
Amperage:
?
2
Wattage:
?
48
Wiring: Y1
W1
R
C
G
B
O
E
Y2
Color: White
Height: 4-13/100"
Width: 5-9/10"
Depth (Inches): 1-9/50"
Humidity Control: No
Wireless: No

Description for Lux PSPHA732

  • Autochangeover
  • Fully Programmable IAQ Clean Cycle« Intermittent Fan
  • Programmable Auto Changeover
  • Dead-Band (1¦F to 6¦F)
  • 7 Day Programming û 4 Periods Per Day
  • Easy Programming with Lux Speed Dial
  • Dual Power û System or Battery Powered with
  • Battery Free Memory Storage
  • Emergency and Auxiliary Heat Indicators
  • Programmable Filter Timer with Change Filter Indicator
  • Temporary Override is CAT24 Compliant
  • Vacation Override
  • Adjustable 2 or 5 Minute A/C Compressor Delay
  • Energy Usage Monitor
  • EL (Electro Luminescent) Back Light Display
  • Mode and Fan Slide Switch
  • Optional Early Recovery
  • Energy Star Compliant
  • Batteries Included
  • 3-Year Warranty
  • F/C Selectable
  • 12/24 Hr Clock
  • Temperature Calibration
  • Multi-Stage Adjustable Temperature Differential/Cycle Rate (.25 - 2.25)
  • Programming Copy Button
  • Keyboard Lockout
  • Speed Dial« Reprogramming
  • High Efficiency Systems
  • Contractor Grade
  • On-Screen Low Battery Indicator
  • Soft Touch Buttons
  • Default Energy Star Approved Program
  • Separate Temperature for Heating & Cooling
  • Hold Constant Temperature Override
  • Audible Keypad Entry Response
  • 1 Minute Optional Residual Fan
  • Patent # 6,988,671

7 Day Programmable Heat Pump Thermostat (3 Heat - 2 Cool)

Q&A: Ask the Questions, share answers