Digital Programmable Line Voltage Thermostat Zoom

Digital Programmable Line Voltage Thermostat

SKU:PSPLV512

Brand: Lux

Lux
Qty Price
$47.95
/ each
In Stock! Ships in 24-48 Hours
(15 Available)
3

Specs

Application: Electric Heat (Line Voltage)
Heat Only
Stages:
?
1 Heat
Programmability: Programmable
5-2 Day
User Interface: Push Button
Mount: Vertical
Power Method: Battery
Voltage:
?
240v
120v
Temperature Range (F): 45°-90°F
Voltage:
?
Line voltage
Amperage:
?
16
Wattage:
?
1900 to 3800
Wiring: 2 Wire
Color: White
Height: 4-7/10"
Width: 2-7/10"
Depth (Inches): 2-2/5"

Description for Lux PSPLV512


  • On Screen Programming
  • 45-90F
  • 2 wire Heat Only
  • Easy To Program
  • Temporary Override
  • Vacation Hold
  • 4 Program Periods Per Day
  • Useful for 120VAC/240VAC Applications
  • Separate programs for Weekdays & Weekends
  • Front Battery Access


  • Programmability: 5-2 Day Programmable
  • Application: Baseboard; Radiant Heat
  • Color: White
  • User Interface: Soft Key
  • Power Method: Battery
  • Stages: 1 Heat
  • Mounting: Vertical
  • Voltage: Line Voltage

Specifications
  • Watts (120V): 1900W
  • Amps (120V): 16
  • Watts (240V): 3800W
  • Amps (240V): 16

Digital Programmable Line Voltage Thermostat

REVIEW SNAPSHOT®

by PowerReviews
LuxDigital Programmable Line Voltage Thermostat
 
4.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (0)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

(1 of 1 customers found this review helpful)

 
4.0

Usefull

By qt274d

from indiana

Verified Buyer

Comments about Digital Programmable Line Voltage Thermostat:

Installing in comercial use unit heaters and base board heaters. Pros: Stat runs on battery, so it can be used on single leg such as 120 with out having to run a common wire, or on dual leg such as 208 and it will disconnect both legs. Cons: Does not adjust for daylight savings.

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

3 Questions | 5 Answers
Displaying questions 1-3
  • Digital Programmable Line Voltage Thermostat

    Q:

    thermostat dosen't heat to preset temp...I thought it was broken, so I bought a new one and it still won't go to preset heat...is there something wrong with the heater?

    I'll program it for 72 degrees and the highest it will go is 62 degrees
    Asked on 3/12/2012 by AJ from Woodinville, WA

    2 answers

    • CUSTOMER CARE

      A:

      Assuming that the thermostat is wired correctly, it does seem that there's a problem elsewhere in the system.

      Answered on 3/13/2012 by PexSupply Staff from NY
    • VERIFIED BUYER

      A:

      This thermostat is basically an electrical switch that controlled by the temperature, when it's colder then the setting the switch is ON, and when it's warmer then the setting the switch is OFF.
      It's easy to check the thermostat with a volt meter. But make sure your heating system is capable to heat your space properly.

      Answered on 3/13/2012 by Another PexSupply Customer
  • Digital Programmable Line Voltage Thermostat

    Q:

    Where can I get a copy of the operating instructions for this thermostst? I need to reset it and I can't find the instructions.
    Asked on 2/28/2011 by Bobby from Eugene, Or.

    2 answers

    • CUSTOMER CARE

      A:

      We have posted the manual at the following link: http://s3.pexsupply.com/manuals/1298986580767/48749_PROD_FILE.pdf

      Answered on 3/1/2011 by PexSupply Staff from NY
    • VERIFIED BUYER

      A:

      pull the stat off of the base, there is a reset button on the back of the stat near the top on the left.

      Answered on 9/27/2011 by qt274d from indiana
  • Digital Programmable Line Voltage Thermostat

    Q:

    CAN I USE THIS THERMOSTAT OIL BURNER i HAVE A LINE VOLTAGE THERMOSTAT TWO WIRES BLACK AND WHITE
    Asked on 11/16/2010 by JOED from BX. NY

    1 answer

    • CUSTOMER CARE

      A:

      This unit is designed for electric heat. Take a look at TL8100A1008; this will work for your system.

      Answered on 11/16/2010 by PexSupply Staff from NY
Displaying questions 1-3

Do you have a question about this product? 

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons