Programmable Thermostat 7 Day Programming, Touchscreen (3 Heat - 2 Cool) Zoom

Programmable Thermostat 7 Day Programming, Touchscreen (3 Heat - 2 Cool)

SKU:PSPU732T

Brand: Lux

Lux
PSPU732T has been discontinued.
Please contact customer service at
(888) 757-4774 for help finding an alternative.
0

Resources

Specs

Application: Multi Stage (Heat/Cool)
Heat Pump
Stages:
?
3 Heat/2 Cool
Programmability: 7 Day
Programmable
Changeover: Auto
Color: White
Amperage:
?
2
Voltage:
?
Low voltage
Mount: Horizontal
User Interface: Touchscreen
Type: Oil
Electric
Gas
Humidity Control: Yes
Wireless: No

Description for Lux PSPU732T

Up to 3 Stage Heat / 2 Stage Cool
Conventional or Heat Pump
System Power Only

Touchscreen 7 Day Programmable Thermostat

  • Large, dot-matrix TRUE TOUCH-SCREEN with adjustable contrast.
  • 7-Day PROGRAMMABLE with 4 events per day and a COPY option for each day.
  • Patented ENERGY WATCH, monitors the KWH consumption and dollar cost of operating the HVAC system.
  • Filter Monitor feature indicates when to change air filter.
  • INSTALLER MESSAGE provides handy reminder for service or contact in case of a heating or cooling emergency.
  • Security feature prevents operating thermostat without entering 4-digit PIN.
  • AUTOMATIC CHANGEOVER mode - no need to manually switch between heating or cooling.
  • Displays Outdoor Temperature.
  • Dual Fuel capable - switch-over to fossil fuel heating and increase energy efficiency and savings.

  • Programmable Thermostat 7 Day Programming, Touchscreen (3 Heat - 2 Cool)

    Q&A: Ask the Questions, share answers