Non-Programmable Easy Temp Heat-Only Mechanical Thermostat Zoom

Non-Programmable Easy Temp Heat-Only Mechanical Thermostat

SKU:T10-1141SA

Brand: Lux

Lux
Qty Price
$13.95
/ each
In Stock! Ships in 24-48 Hours
(1 Available)

Specs

Application: Heat Only
Programmability: Non-Programmable
User Interface: Mechanical
Mount: Vertical
Switch Action: Open Contact Switch
Anticipator Rating: 0.15A to 1.2A
Temperature Range (F): 50°-90°F
Electrical Rating: 24 VAC (30 VAC Max)
Warranty: 3-Year Limited Warranty

Description for Lux T10-1141SA

Lux Easy Temp Heat Only Non-Programmable Mechanical Thermostat.

Features:

  • Standard Heat Only
  • Accurate Universal Replacement
  • Snap Action Mechanism
  • Decorative Wall Plate & Installation Hardware Included
  • 3 Year Limited Warranty
  • Contains No Mercury
For Use On:
  • Most 24V Heat Only Systems
  • 1 Stage Heat (Gas, Oil or Electric)
  • 2 Wire Heat Only Hydronic Systems (Hot Water Baseboard & Radiator)
  • Millivolt Systems (Wall Heaters & Gas Fireplaces).
Not For Use On:
  • Compressors without Time Delays
  • Cooling Systems
  • Heat Pump Systems
  • 3 Wire Hydronic Systems & Line Voltage Systems (120/240V)

Non-Programmable Easy Temp Heat-Only Mechanical Thermostat

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons