Non-Programmable Easy Temp Heating & Cooling Mechanical Thermostat Zoom

Non-Programmable Easy Temp Heating & Cooling Mechanical Thermostat

SKU:T10-1143SA

Brand: Lux

Lux
Qty Price
$18.59
/ each
In Stock! Ships in 24-48 Hours
(1 Available)
0

Resources

Specs

Application: Heat Pump
Single Stage (Heat/Cool)
Programmability: Non-Programmable
User Interface: Mechanical
Mount: Vertical
Switch Action: Open Contact Switch
Options: Fan Control
Temperature Range (F): 50°-90°F
Electrical Rating: 24 VAC (30 VAC Max)
Anticipator Rating: 0.15A to 1.2A (Heating)
Fixed 24 VAC (Cooling)
Warranty: 3-Year Limited Warranty

Description for Lux T10-1143SA

Lux Easy Temp Heat & cooling Non-Programmable Mechanical Thermostat.

Features:

  • Standard Heat/Cool
  • Accurate Universal Replacement
  • Snap Action Mechanism
  • Decorative Wall Plate & Installation Hardware Included
  • 3 Year Limited Warranty
  • Contains No Mercury
  • Use w/ Low Voltage (24 VAC) Systems (Gas, Oil or Electric)
  • Non-Compatible with Compressors without Time Delays
For Use On:
  • Most 24V Heat & A/C Systems
  • 1 Stage Heat (Gas, Oil, Electric or Single Stage Heat Pump Systems)
  • 2 Wire Heat Only Hydronic Systems (Hot Water Baseboard & Radiator)
  • 2 Wire Hydronic Air Handlers
  • Millivolt Systems (Wall Heaters & Gas Fireplaces).
Not For Use On:
  • Compressors without Time Delays
  • Multi-Stage Heat Pumps
  • 3 Wire Hydronic Systems
  • Line Voltage Systems (120/240V)

Non-Programmable Easy Temp Heating & Cooling Mechanical Thermostat

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

2 Questions | 2 Answers
Displaying questions 1-2
Displaying questions 1-2

Do you have a question about this product?