Ecostat Non-Programmable Easy Temp Heat Only Mechanical Thermostat Zoom

Ecostat Non-Programmable Easy Temp Heat Only Mechanical Thermostat

SKU:TH10

Brand: Lux

Lux
Qty Price
$26.45
/ each
Non-Stock ItemAllow 7-10 Days to Ship Out
3

Specs

Application: Heat Only
Programmability: Non-Programmable
User Interface: Mechanical
Mount: Round
Warranty: 3-Year Limited Warranty

Description for Lux TH10

Features:

  • Eco-friendly
  • Push Button Backlight
  • Soft Rubber Set Temperature Ring
  • Large Easy to Use Mode Switches
  • Decorative Wall Plate
  • Easy Installation
  • Needs no Batteries
  • Contains No Mercury
For Use On:
  • Most 24V Systems
  • 1 Heat: Gas or Oil Heating Systems
  • 2 Wire Hydronic (Hot Water) System
Not For Use On:
  • Cooling Systems
  • Heat Pumps
  • Electric Furnaces
  • 3 Wire Hydronic (Hot Water) Systems

Ecostat Non-Programmable Easy Temp Heat Only Mechanical Thermostat

REVIEW SNAPSHOT®

by PowerReviews
LuxEcostat Non-Programmable Easy Temp Heat Only Mechanical Thermostat
 
4.7

(based on 3 reviews)

Ratings Distribution

  • 5 Stars

     

    (2)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 3 customers

Sort by

Displaying reviews 1-3

Back to top

 
5.0

Backlight is soooo handy!

By JD

from Lost Creek, WV

Verified Buyer

Comments about Ecostat Non-Programmable Easy Temp Heat Only Mechanical Thermostat:

Had to install new thermostat and thought I'd try this one for my hot water furnace. Works perfect and the backlight is so convenient.

 
4.0

it might not be the prettiest one...

By MG

from New England

Verified Buyer

Comments about Ecostat Non-Programmable Easy Temp Heat Only Mechanical Thermostat:

Excellent replacement for the old Hg Honeywell Round - we wanted to get rid of ours while taking advantage of the government's $5 credit program. I bought a new Honeywell Round and it didn't work. Honeywell's enclosed literature included a piece of paper that said "Do not return to store - call [number] for assistance". When I did so I went through the typical round of electronic simulated voice navigation and after about fifteen minutes managed to speak with a tech who told me to check the voltage on my system. I did so but since my old multimeter had died I couldn't do it while the tech was still on the line... After another trip to the store and the long-delayed purchase of a new multimeter, I found the voltage was spot-on. After that I decided not to bother with the telephone; I felt certain that my local store would honour their commitment to their customers should I decide to return a defective product. I was correct in thinking thus - I returned to the store and got a replacement. Lo and behold, that one didn't work either. The store checked the batteries in both - they were fine as far as they could ascertain... I decided I'd spent enough time driving back and forth for this so I looked online and bought this Ecostat.

Good points:

-IT WORKS!
-No batteries (the non-Hg Honeywell Round has a battery)
-Very simple installation
-I like the on-off switch (the Honeywell non-Hg Round doesn't have this)
-Simpler design than the Honeywell non-Hg Round - it's a truly mechanical thermostat with some electronics, while the Honeywell non-Hg Round is entirely electronic (hence, its higher cost in environmental terms as well as being more expensive to make)

Not-so-good:

-Less elegant than the Honeywell Round but it's not something that really jumps out at us
-The push-button backlight hasn't worked on mine - we don't mind, usually when I'm attending to the thermostat the light is on anyway!

 
5.0

Eco friendly product,easily installed

By Bob the keys

from Red bank NJ

Verified Buyer

Comments about Ecostat Non-Programmable Easy Temp Heat Only Mechanical Thermostat:

The product makes a great replacement for the old mercury switch product which had fritzed out.The push button light allows for easy reading at night and it's really simple to use.The biggest hassle is getting rid of the old mercury switch,had to drive down to the dump and ask them to dispose of it,don't throw it in the garbage somewhere down the line that mercury may end up back in the environment and perhaps on your or your childrens dinner plate.

Displaying reviews 1-3

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

1 Question | 2 Answers
Displaying question 1
  • Ecostat Non-Programmable Easy Temp Heat Only Mechanical Thermostat

    Q:

    Do any of your thermostats have the capability to have one setting for day and one for the night. It would be a plus if the dial/numbers were lite for easy reading by elderly people. If you do have one what is the model number and price?
    Asked on 11/29/2011 by Anonymous

    2 answers

    • A:

      You will have to purchase a programmable thermostat to have a different setting for day and for night. The PexSupply website has a large selection of programmable thermostats, many with large numbers and lighted screens. http://www.pexsupply.com/Thermostats-327000

      Answered on 12/2/2011 by Anonymous from None
    • CUSTOMER CARE

      A:

      The Honeywell TH6110D1021 thermostat is programmable and has a large display size.

      Answered on 12/14/2011 by PexSupply Staff from NY
Displaying question 1

Do you have a question about this product? 

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons