5-1-1 Day Programmable Smart Temp Heating & Cooling Thermostat Zoom

5-1-1 Day Programmable Smart Temp Heating & Cooling Thermostat

SKU:TX1500E

Brand: Lux

Lux
TX1500E has been discontinued.
Please contact customer service at
(888) 757-4774 for help finding an alternative.
0

Resources

Specs

Application: Heat Pump
Single Stage (Heat/Cool)
Programmability: Programmable
5-1-1 Day
User Interface: Push Button
Mount: Horizontal
Options: Large Display
Password Lockout
Fan Control
Power Method: Battery
Warranty: 3-Year Limited Warranty

Description for Lux TX1500E

Presenting the new Lux® TX1500E, a programmable thermostat that allows users to easily customize heating and cooling temperatures to meet their comfort levels and schedules. The new TX1500E can also save energy and reduce utility expenses by automatically lowering or raising temperature settings during off-peak hours.

Features:

  • 5-1-1 Day programming
  • Humidity Indicator
  • Graphic filter usage monitor and alert
  • Special Program for Holiday or Vacation
  • LUX Patented user-friendly Speed Dial
  • Large Blue electro luminescent display
  • "Soft Touch" Buttons.
  • Keyboard Lockout
  • Smart Recovery
  • Temperature Calibration
  • Default Energy Star Approved Program
  • 4 Periods Per Day
  • Temporary Temperature Override
  • Temperature Hold
  • Swing Setting
  • F/C temperature Scale
  • 12/24 Time Format
  • 5 or 2 Minute Compressor Protection
  • Low Battery Warning Indicator
  • Mercury free
For Use On:
  • Most 24 Volt Heating and A/C Systems
  • Single-Stage Heating and Cooling
  • Operates Heating Only Systems
  • Operates Cooling Only Systems
  • Furnace (Forced Air Systems)
  • Central Air Conditioning Systems
  • Heat Pumps without Auxiliary Heat
  • 2-Wire Hydronic (Hot Water Baseboard & Radiators) Systems
  • 750 Millivolt Systems (Wall Heaters / Gas Fireplaces)
Not For Use On:
  • Line Voltage (120/240 VAC) Electric Baseboard Heat
  • 3-Wire Zone Valve Hydronic (Hot Water) Systems
  • Multi-Stage Heating and Cooling
  • Heat Pumps with Auxiliary Heat

5-1-1 Day Programmable Smart Temp Heating & Cooling Thermostat

REVIEW SNAPSHOT®

by PowerReviews
Lux5-1-1 Day Programmable Smart Temp Heating & Cooling Thermostat
 
4.7

(based on 3 reviews)

Ratings Distribution

  • 5 Stars

     

    (2)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 3 customers

Displaying reviews 1-3

Back to top

 
5.0

Luv programmable thermostats

By junkyard38

from Baudette Mn.

Verified Reviewer

Comments about 5-1-1 Day Programmable Smart Temp Heating & Cooling Thermostat:

I have a 5 zone hot water heating system in my home,currently have 4 LUX TX1500 installed. These are the greatest instruments made, have previously had Honeywell,which were almost impossible to program. These LUX are easy to program, also operated as set. Very well satisfied, will be installing the 5th one as soon as it arrives.
Don

 
4.0

Lux Thermo. Great Product

By Lukie

from Charlotte,NC

Verified Buyer

Comments about 5-1-1 Day Programmable Smart Temp Heating & Cooling Thermostat:

Ease of use dependable. HAve had Lux products in the past. Good investment

(0 of 1 customers found this review helpful)

 
5.0

great value!

By Joe

from Smithtown, NY

Verified Buyer

Comments about 5-1-1 Day Programmable Smart Temp Heating & Cooling Thermostat:

The relative humidity button on the front of the thermostat is a great feature. It's also easy ro program.

Displaying reviews 1-3

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

4 Questions | 7 Answers
Displaying questions 1-4
  • 5-1-1 Day Programmable Smart Temp Heating & Cooling Thermostat

    Q:

    How do you cancel out all programmed entries?

    This thermostat was set by previous owners and
    during the night it automatically goes to 85 degrees.

    We wish to use manually
    Asked on 8/6/2012 by sweetie from Beaumont, Tx

    1 answer

  • 5-1-1 Day Programmable Smart Temp Heating & Cooling Thermostat

    Q:

    My thermostat is stuck, I can't do anything with it. There is a lock on the left side which I have never seen before. I pushed the reset button but it didn't help. Hope you can help.
    Asked on 7/27/2012 by Pattiree from Bedford, Indiana

    1 answer

    • CUSTOMER CARE

      A:

      It appears that your thermostat is in keylock mode. To unlock it, press UP, DOWN, NEXT, HOLD, the Rotary Dial, and the Software Reset button in that sequence.

      Answered on 8/3/2012 by PexSupply Staff from NY
  • 5-1-1 Day Programmable Smart Temp Heating & Cooling Thermostat

    Q:

    WHAT ARE DIMENSIONS OF UNIT ?
    Asked on 7/20/2012 by John from Greenwich Ct

    3 answers

    • VERIFIED BUYER

      A:

      Dimensions in inches are: 5 7/16L x 3 5/8H x 1 1/8D

      Answered on 7/20/2012 by Anonymous
    • VERIFIED BUYER

      A:

      The dimensions are:
      5 1/2" Long x 3 1/2" High x 1 1/8" Deep
      Joe

      Answered on 7/21/2012 by Anonymous
    • CUSTOMER CARE

      A:

      This thermostat measures approximately 5-1/2" x 3-5/8" x 1-1/8".

      Answered on 7/27/2012 by PexSupply Staff from NY
  • 5-1-1 Day Programmable Smart Temp Heating & Cooling Thermostat

    Q:

    My TX1500 is not doing anything. its got the time right, the day right and it says 69. It wont let you change the times and temps for the different days. Also you cant turn the heat up by pressing the horiz bar at top as usual. There is a lock (pic of one) to the left of the Tu ( Tuesday. no other action
    Asked on 10/4/2011 by Anonymous from Tunkhannock pa

    2 answers

    • CUSTOMER CARE

      A:

      It appears that the keylock setting may be activated. You can disable this setting by pressing the 'Hardware Reset' button.

      Answered on 10/10/2011 by PexSupply Staff from NY
    • A:

      In the instructions that arrived with the instrument was a complete outline how to set this instrument.

      Answered on 11/14/2011 by junkyard38 from Baudette Mn.
Displaying questions 1-4

Do you have a question about this product?