Description
Presenting the new Lux® TX500E, a programmable thermostat that allows users to easily customize heating and cooling temperatures to meet their comfort levels and schedules. The new TX500E can also save energy and reduce utility expenses by automatically lowering or raising temperature settings during off-peak hours.

For Use On:
  • Most 24 Volt Heating and A/C Systems
  • Single-Stage Heating and Cooling
  • Operates Heating Only Systems
  • Operates Cooling Only Systems
  • Furnace (Forced Air Systems)
  • Central Air Conditioning Systems
  • Heat Pumps without Auxiliary Heat
  • 2-Wire Hydronic (Hot Water Baseboard & Radiators) Systems
  • 750 Millivolt Systems (Wall Heaters / Gas Fireplaces)
Not For Use On:
  • Line Voltage (120/240 VAC) Electric Baseboard Heat
  • 3-Wire Zone Valve Hydronic (Hot Water) Systems
  • Multi-Stage Heating and Cooling
  • Heat Pumps with Auxiliary Heat
Features:
  • 5-2 Day Programming
  • 4 Periods per Day
  • Easy do-it-yourself installation
  • LUX patented user-friendly Speed Dial® - the most user friendly programming device available
  • Filter usage monitor and alert
  • Default Energy Star approved program
  • Temporary Temperature Override
  • Temperature Hold
  • Keyboard Lockout
  • Temperature Calibration
  • Swing Settings #1 - #9
  • Fahrenheit or Celsius temperature Scale
  • 12/24 Time Format
  • Low Battery Warning Indicator
  • Mercury Free
  • Energy Star Compliant
Read more
Specs
Application:
Heat Pump
Single Stage (Heat/Cool)
Stages:
1 Heat/1 Cool
Programmability:
Programmable
5-2 Day
User Interface:
Push Button
Mount:
Horizontal
Options:
Fan Control
Password Lockout
Voltage:
24v
Power Method:
Battery
Warranty:
3-Year Limited Warranty
×
Questions?
Speak with a real person who will go out of their way to help!
Call us 1-888-757-4774 Open Now:
Monday – Wednesday
8am–7:45pm EST
Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST
3 Videos

    14 Product Reviews

    Product Q&A