7-Day Programmable Smart Temp Heating & Cooling Thermostat Zoom

7-Day Programmable Smart Temp Heating & Cooling Thermostat

SKU:TX9000RF

Brand: Lux

Lux
TX9000RF has been discontinued.
Please contact customer service at
(888) 757-4774 for help finding an alternative.

Specs

Application: Heat Pump
Single Stage (Heat/Cool)
Programmability: Programmable
7 Day
User Interface: Push Button
Mount: Horizontal
Options: Large Display
Fan Control
Power Method: Battery
Warranty: 3-Year Limited Warranty

Description for Lux TX9000RF

Introducing the new TX9000RF and the convenience of radio frequency technology to temperature control. Unlike infrared remotes that require a direct path to operate an electrical device, the TX9000RF utilizes radio frequency, allowing the user to make adjustments to the temperature from virtually anywhere in the home. The TX9000RF also uses the latest in digital technology for highly accurate temperature control, a large lighted display for easy readability and the Lux Speed Dial®, a patented device that makes reprogramming simple. The TX9000RF is 7-day programmable and just as important, it meets the rigorous Energy Star® regulations for energy savings.

Features:

  • 7 Day Programmable - Each Day Can Be Different
  • Electronic Accuracy
  • Large Easy to Read Display
  • EL (Electro Luminescent) Backlight
  • Battery Powered (6 AA batteries not included)WARNING: When replacing batteries, use Energizer® or DURACELL® Alkaline batteries only.
  • Easy to Use LUX Speed Dial®
  • Vacation Hold
  • Radio Frequency Remote Control - Adjust Temperature From Anywhere in the House
For Use On:
  • Most 24V Heating and A/C Systems
  • 1 Stage Heat/1 Stage Cool: Gas, Oil, Electric, or Single Stage Heat Pump Systems
  • 2 Wire Heat Only Hydronic Systems (Hot Water Baseboard & Radiator)
  • Millivolt Systems (Wall Heaters & Gas Fireplaces)
Not For Use On:
  • Multi-Stage Heat Pumps
  • 3 Wire Hydronic Systems
  • Line Voltage Systems(120/240V)

7-Day Programmable Smart Temp Heating & Cooling Thermostat

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons