7-Day Programmable Smart Temp Heating & Cooling Universal Thermostat Zoom

7-Day Programmable Smart Temp Heating & Cooling Universal Thermostat

SKU:TX9100E

Brand: Lux

Lux
TX9100E has been discontinued.
Please contact customer service at
(888) 757-4774 for help finding an alternative.
0

Resources

Specs

Features: Lux Speed Dial®
Programmable Keypad Lock
Universal Compatibility
Energy Star Compliant
Application: Heat Pump
Multi Stage (Heat/Cool)
Programmability: Programmable
7 Day
User Interface: Push Button
Mount: Horizontal
Options: Password Lockout
Fan Control
Power Method: System or Battery Powered
Warranty: 3-Year Limited Warranty

Description for Lux TX9100E

The new Lux® TX9100E is a new, fully-programmable energy saving thermostat that is compatible for use with almost every home heating and cooling system, including heat pumps! 7-day programmable, the TX9100E helps save energy by allowing a homeowner to select times and temperatures that best match their daily schedules and comfort levels. The result is a more energy efficient heating and cooling system that uses energy when it's needed most. The TX9100E also includes special features for ease-of-use and convenience. Last but not least, the TX9100E is simple to install, extremely accurate and very reliable for year after year of home comfort and energy savings.

Features:

  • 7 Day Programming
  • Universal system compatibility
  • Special Program for Holiday or Vacation
  • Quick Copy
  • Smart Recovery
  • Luxlight® EL - Large Blue electro luminescent display
  • LUX Patented user-friendly Speed Dial
  • "Soft Touch" buttons.
  • Filter Usage Monitor
  • Programmable Key Pad Lock
  • Temperature Calibration
  • Default Energy Star Approved Program
  • 4 Periods Per Day
  • Temporary Temperature Override
  • Temperature Hold
  • Swing Setting
  • Fahrenheit or Celsius temperature Scale
  • 12/24 Time Format
  • Low Battery Warning Indicator
  • Powered By System Or Batteries
  • Mercury-Free
For Use On:
  • Most 24 Volt Heating and A/C Systems
  • Single-Stage Heating and Cooling
  • Multi-Stage Heating and Single Stage Cooling
  • Heat Pumps with Auxiliary Heat
  • Operates Heating Only Systems
  • Operates Cooling Only Systems
  • Furnace (Forced Air Systems)
  • Central Air Conditioning Systems
  • Heat Pumps without Auxiliary Heat
  • 2-Wire Hydronic (Hot Water Baseboard & Radiators) Systems
  • 3-Wire Zone Valve Hydronic (Hot Water) Systems
  • 750 Millivolt Systems (Wall Heaters / Gas Fireplaces)
Not For Use On:
  • Line Voltage (120/240 VAC) Electric Baseboard Heat

7-Day Programmable Smart Temp Heating & Cooling Universal Thermostat

REVIEW SNAPSHOT®

by PowerReviews
Lux7-Day Programmable Smart Temp Heating & Cooling Universal Thermostat
 
4.6

(based on 8 reviews)

Ratings Distribution

  • 5 Stars

     

    (5)

  • 4 Stars

     

    (3)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 8 customers

Displaying reviews 1-8

Back to top

 
5.0

Excellent

By Tour bob

from Homer, ny

Verified Buyer

Comments about 7-Day Programmable Smart Temp Heating & Cooling Universal Thermostat:

I replaced an existing thermostat on my system. It is the second one that I have replaced. I find it very user friendly and find no faults with it

 
5.0

Nice thermostat, easy to use

By Dean

from Bloomington, NY

Verified Buyer

Comments about 7-Day Programmable Smart Temp Heating & Cooling Universal Thermostat:

Hooked 4 of these up to the church oil boiler. They work great and we can use a pin number to lock the tstat.

 
4.0

Good product, good price

By Bill the Man

from Hickory, NC

Verified Buyer

Comments about 7-Day Programmable Smart Temp Heating & Cooling Universal Thermostat:

Instalation was relatively easy and instruction were well written and comprehensive. Still learning to program but seems staight forward. Heating system is 2 stage heat pump with AC so not many thermostats can handle this kind of system so was glad to fine one for this price. Looking forward to saving as program adjustments are made.

 
4.0

Works as stated

By Jim

from Johnstown / Altoona PA

Verified Buyer

Comments about 7-Day Programmable Smart Temp Heating & Cooling Universal Thermostat:

Installed 3, all work fine. Straightforward easy installation. Only complaint that I have is having to program each day individually.

 
4.0

So far so good

By LZQ Forever

from MA

Verified Buyer

Comments about 7-Day Programmable Smart Temp Heating & Cooling Universal Thermostat:

Easy to install and use. [...]

 
5.0

Great product; does what it says

By Homeowner Hillary

from Orlando, FL

Verified Buyer

Comments about 7-Day Programmable Smart Temp Heating & Cooling Universal Thermostat:

I replaced an old mercury thermostat with this one. It works like a charm; was easy to install and very easy to program. I like that it has multiple settings for each day of the week. Its temperature accuracy is spot on: if it drops 1 degree, the thermostat clicks on stays on just for the amount of time needed to bring the temp back up to initial setting. My power bill has dropped by $100 by going digital. I definitely recommend upgrading to this thermostat.

 
5.0

Operates as advertised

By In the mountains

from Blairsville, GA

Verified Buyer

Comments about 7-Day Programmable Smart Temp Heating & Cooling Universal Thermostat:

Easy to use and program.

 
5.0

Product is good[...]

By Customer-ca

from Winnipeg, MB

Verified Reviewer

Comments about 7-Day Programmable Smart Temp Heating & Cooling Universal Thermostat:

The product is great, and fully met expectation. Of course, "15 minutes" installation is not true - you may need more time. [...]

Displaying reviews 1-8

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

6 Questions | 8 Answers
Displaying questions 1-6
  • 7-Day Programmable Smart Temp Heating & Cooling Universal Thermostat

    Q:

    My lux thermostat is flashin the word FAN what does that mean ???
    Asked on 10/9/2012 by Shaggy from Chicago

    1 answer

  • 7-Day Programmable Smart Temp Heating & Cooling Universal Thermostat

    Q:

    will this work with under tile electric radiant heating in bathroom?
    Asked on 7/7/2012 by Jeff from Los Angeles

    3 answers

    • VERIFIED BUYER

      A:

      Yes it will work.
      Sent from my BlackBerry® PlayBook™
      www.blackberry.com

      Answered on 7/8/2012 by Anonymous
    • VERIFIED BUYER

      A:

      If he has a control voltage of 24 volts & it is not being used directly on
      120/240 volts it will work

      Answered on 7/8/2012 by Anonymous
    • CUSTOMER CARE

      A:

      You would likely need a line-voltage thermostat for an electric radiant heat application.

      Answered on 7/19/2012 by PexSupply Staff from NY
  • 7-Day Programmable Smart Temp Heating & Cooling Universal Thermostat

    Q:

    in the summer time, how do i turn it off for the summer months
    Asked on 5/25/2012 by Egees1001 from Philadelphia Pa

    1 answer

    • VERIFIED BUYER

      A:

      I hope this will help to answer your question about the LUX TX9100E:
      If you do not have A/C, then in the summertime you can move the selector
      switch (right-hand side of the control panel) to the center OFF position.
      Your heating and cooling programs will both be disabled, but they will
      still be retained in memory.
      Even with some windows open in the summer, you might still want to have air
      circulating in the house, for example if you have a basement that doesn't
      have windows, or you don't want to have those windows open for security
      reasons. You can switch the fan control (second from right) from AUTO to
      ON, and then the furnace fan will run continuously, on the lowest speed if
      it is a multi-speed fan.
      This will increase your electricity bill a bit, but there are benefits
      also. Your furnace filter will continue to remove dust and pollen from the
      air, which may help anyone in the house with allergies. It will also
      produce better control of the humidity inside the house, and so reduce the
      potential for mold growth in areas (such as the basement) which can be damp
      and have poor air circulation.
      I really like our TX9100E. My partner has quite irregular working hours
      from one day to the next. On our TX9100E we have a different schedule for
      each day of the week, so we are not running the heat or A/C when nobody is
      home, but it is still very easy to to temporarily over-ride the program
      settings if necessary.

      Answered on 5/25/2012 by Anonymous
  • 7-Day Programmable Smart Temp Heating & Cooling Universal Thermostat

    Q:

    How do I calibrate the temperature on a lux 9100e?
    Asked on 9/3/2011 by bolobar from Millbrae CA

    1 answer

  • 7-Day Programmable Smart Temp Heating & Cooling Universal Thermostat

    Q:

    i want to change my old thermostat white rodgers 156-5259 to a lux tx9100e will that be ok
    Asked on 3/9/2011 by Anonymous from turlock calif

    1 answer

    • CUSTOMER CARE

      A:

      According to the manufacturer, this thermostat will replace the model you mentioned.

      Answered on 3/10/2011 by PexSupply Staff from NY
  • 7-Day Programmable Smart Temp Heating & Cooling Universal Thermostat

    Q:

    Want to replace my old thermostat (Trane Weathertron model # baystat 239A.with Lux TX9100E Smart Temp.
    Will it work. Is this a good choice?
    Asked on 2/1/2011 by Ben from Palm Coast, Florida

    1 answer

    • CUSTOMER CARE

      A:

      Yes, the TX9100E will replace the Baystat 239A.

      Answered on 2/2/2011 by PexSupply Staff from NY
Displaying questions 1-6

Do you have a question about this product?