2" NPT STV Balancing Valve Zoom

2" NPT STV Balancing Valve

SKU:MB-STV-NPT-2

Brand: Macon Balancing

Macon Balancing
Qty Price
$143.95
/ each
$552.60 / box (4 units x $138.15)
In Stock at Supplier! Ships in 24-48 Hours

Specs

Size: 2"
Connection Type: Threaded
Material: Brass
Max Pressure (PSI): 300
Min. Operating Temp: -22°F
Max Operating Temp: 250°F

Description for Macon Balancing MB-STV-NPT-2

Macon Balancing Valves deliver an efficient, dependable, and cost-effective solution to measuring and balancing heating and cooling system flow rates that result in reduced maintenance, increased comfort and lower energy consumption.

All Macon Balancing valves perform three functions: flow measurement, flow balancing and positive shutoff.

Additional product features:

  • "Y" Pattern, Globe style design for increase accuracy
  • Multi-turn, 360° Handwheel with vernier scale and digital readout
  • Self sealing pressure/temperature ports
  • Built in, hidden memory stop
  • Optional drain valves

  • 2" NPT STV Balancing Valve

    Q&A: Ask the Questions, share answers

    SupplyHouse.com Logo

    Join Our Mailing List - Sign up and receive special offers and coupons