3/4" NPT STV Balancing Valve Zoom

3/4" NPT STV Balancing Valve

SKU:MB-STV-NPT-3-4

Brand: Macon Balancing

Macon Balancing
Qty Price
$40.95
/ each
$236.10 / box (6 units x $39.35)
In Stock at Supplier! Ships in 24-48 Hours
0

Resources

Specs

Size: 3/4"
Connection Type: NPT
Material: Brass
Max Pressure (PSI): 300
Min. Operating Temp: -22°F
Max Operating Temp: 250°F

Description for Macon Balancing MB-STV-NPT-3-4

Macon Balancing Valves deliver an efficient, dependable, and cost-effective solution to measuring and balancing heating and cooling system flow rates that result in reduced maintenance, increased comfort and lower energy consumption.

All Macon Balancing valves perform three functions: flow measurement, flow balancing and positive shutoff.

Additional product features:

  • "Y" Pattern, Globe style design for increase accuracy
  • Multi-turn, 360° Handwheel with vernier scale and digital readout
  • Self sealing pressure/temperature ports
  • Built in, hidden memory stop
  • Optional drain valves

  • 3/4" NPT STV Balancing Valve

    Q&A: Ask the Questions, share answers