3" Flanged STVA Balancing Valve Zoom

3" Flanged STVA Balancing Valve

SKU:MB-STVA-3

Brand: Macon Balancing

Macon Balancing
Qty Price
$559.95
/ each
In Stock at Supplier! Ships in 24-48 Hours

Specs

Size: 3"
Connection Type: Flanged
Material: Cast Iron
Max Pressure (PSI): 250
Min. Operating Temp: -14°F
Max Operating Temp: 250°F

Description for Macon Balancing MB-STVA-3

Macon Balancing Valves deliver an efficient, dependable, and cost-effective solution to measuring and balancing heating and cooling system flow rates that result in reduced maintenance, increased comfort and lower energy consumption.

All Macon Balancing valves perform three functions: flow measurement, flow balancing and positive shutoff.

Additional product features:

  • "Y" Pattern, Globe style design for increase accuracy
  • Multi-turn, 360° Handwheel with vernier scale and digital readout
  • Self sealing pressure/temperature ports
  • Built in, hidden memory stop
  • Optional drain valves

  • 3" Flanged STVA Balancing Valve

    Q&A: Ask the Questions, share answers

    SupplyHouse.com Logo

    Join Our Mailing List - Sign up and receive special offers and coupons