4" End Cap Zoom

4" End Cap

SKU:FFEN4

Brand: Made In USA

Made In USA
Qty Price
$2.72
/ each
In Stock! Ships in 24-48 Hours
(21 Available)
0

Specs

Size: 4"
Material: Rubber
Application: Plumbing
Connection Type: No Hub

Description for Made In USA FFEN4

Flexible Fitting and Coupling

4" End Cap

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • 3" End Cap

    Q:

    I just discovered on of these in my front flowerbed. (I've lived in the house for 15 years but never saw it - must have been covered with soil all this time.) Does it have something to do with the sewer line?
    Asked on 8/6/2013 by Dallas Homeowner from Dallas, TX

    1 answer

    • VERIFIED BUYER

      A:

      Yes, most likely . These covers are designed to close a clean out point of
      the sewer system. Clean out is an access point of the sewer line in that
      you can put the snake in if there is a clog. Usually they are at every 100
      foot point of a line. The size of the cleanout may indicate the size of the
      sewer line below. Sometimes they use these covers on a rain drain system to
      close a clean out point. Good luck.

      Answered on 8/7/2013 by Anonymous
Displaying question 1

Do you have a question about this product?