1-1/2" Foamboard Staples, 200/box Zoom

1-1/2" Foamboard Staples, 200/box

SKU:FBSN1

Brand: Malco

Malco
Qty Price
$22.95
/ each
In Stock at Supplier! Ships in 24-48 Hours
1

Specs

Type: Staples
Material: Plastic
Tubing Compatibility: PEX
Accessory For: FBSN
Application: 3/8" PEX
1/2" PEX
5/8" PEX
Foam Size: 1"

Description for Malco FBSN1

Use for 1" Foamboard

1-1/2" Foamboard Staples, 200/box

REVIEW SNAPSHOT®

by PowerReviews
Malco2-1/2" Foamboard Staples, 200/box
 
4.7

(based on 3 reviews)

Ratings Distribution

  • 5 Stars

     

    (2)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

    Cons

      Best Uses

          • Primary use:
          • Business (3)

        Reviewed by 3 customers

        Sort by

        Displaying reviews 1-3

        Back to top

         
        5.0

        Repeat Purchase

        By aace

        from NE

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about 2-1/2" Foamboard Staples, 200/box:

              After much searching online, we are a repeat customer for the 2 1/2 Malco Foam staples. Pex Supply is the best deal out there. Would recommend this product and this site to everyone.

              • Primary use:
              • Business
               
              5.0

              Great Quality Staple!

              By aace

              from NE

              Verified Buyer

              Pros

                Cons

                  Best Uses

                    Comments about 2-1/2" Foamboard Staples, 200/box:

                    We use this product to staple pex tubing to 2" foam board. These staples work great and are very well made. This site has the best price by a couple dollars a carton and with no tax this can't be beat.

                    • Primary use:
                    • Business
                     
                    4.0

                    Time Savers

                    By bintiwangu

                    from Nebraska

                    Verified Buyer

                    Pros

                      Cons

                        Best Uses

                          Comments about 2-1/2" Foamboard Staples, 200/box:

                          I've been using staples for about 10 years and really like them better than tying to wire mesh. Some real smart contractors say they won't hold when a concrete pump truck blows concrete on the tube. But I've never had any trouble. Hold the concrete hose a little lower, and stand on the tube if necessary.
                          These Malco staples are better because they don't use masking tape like Wirsbo's staples to hold the strips together. That eventually gums up your stapler, and doesn't hold them together as well.
                          The price of stapler and staples has come down a lot I think since I bought mine. Competition has a way of doing that.

                          • Primary use:
                          • Business

                          Displaying reviews 1-3

                          Back to top

                          Q&A: Ask the Questions, share answers

                          Do you have questions about this product?

                          get answers from real customers and in-house experts with AnswerBox.

                          1 Question | 1 Answer
                          Displaying question 1
                          • 2-1/2" Foamboard Staples, 200/box

                            Q:

                            Who meny foamboard staples are required for 2400 feet of 1/2 pex?
                            My shop is 36' x 64' with 2" of foamboard covered with 5" of sand and 5" concrete with fiber mesh.
                            Asked on 9/20/2010 by Albert from Lowell Indiana 46356

                            1 answer

                            • CUSTOMER CARE

                              A:

                              It is recommended to space the staples about every 3 feet. You would need roughly 800 staples or 4 boxes for 2400 feet of tubing.

                              Answered on 9/20/2010 by PexSupply Staff from NY
                          Displaying question 1

                          Do you have a question about this product? 

                          SupplyHouse.com Logo

                          Join Our Mailing List - Sign up and receive special offers and coupons