2-1/2" Foamboard Staples, 200/box Zoom

2-1/2" Foamboard Staples, 200/box

SKU:FBSN2

Brand: Malco

Malco
Qty Price
$26.55
/ each
$153.30 / box (6 units x $25.55)
In Stock! Ships in 24-48 Hours
(52 Available)
0

Resources

Specs

Type: Staples
Material: Plastic
Tubing Compatibility: PEX
Accessory For: FBSN
Application: 3/8" PEX
1/2" PEX
5/8" PEX
Foam Size: 1-1/2"
2"

Description for Malco FBSN2

For 2" Foamboard

2-1/2" Foamboard Staples, 200/box

REVIEW SNAPSHOT®

by PowerReviews
Malco2-1/2" Foamboard Staples, 200/box
 
4.7

(based on 6 reviews)

Ratings Distribution

  • 5 Stars

     

    (4)

  • 4 Stars

     

    (2)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

    Cons

      Best Uses

          • Primary use:
          • Business (5)

        Reviewed by 6 customers

        Sort by

        Displaying reviews 1-6

        Back to top

         
        5.0

        Must have

        By RiverRon

        from Central NH

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about 2-1/2" Foamboard Staples, 200/box:

              Used for my first radiant floor install over 2" foam with Malco stapler - these staples with stapler saved HOURS of time, my back, and knees. Although these are a bit pricey, the time saved more than made up for it.

              • Primary use:
              • Personal
               
              5.0

              Great Staples, competitive pricing!

              By terlei

              from Nebraska

              Verified Buyer

              Pros

                Cons

                  Best Uses

                    Comments about 2-1/2" Foamboard Staples, 200/box:

                    We use these staples often for our floor heat systems. They are very sturdy and competitivly priced. Also, they arrive quickly.

                    • Primary use:
                    • Business
                     
                    4.0

                    Jams stapler every once in awhile. Ok

                    By Tacker

                    from Central Minnesota

                    Verified Buyer

                    Pros

                      Cons

                        Best Uses

                          Comments about 2-1/2" Foamboard Staples, 200/box:

                          The top of the sleeve of staples varies in size and sometimes jams staple gun.

                           
                          5.0

                          Repeat Purchase

                          By aace

                          from NE

                          Verified Buyer

                          Pros

                            Cons

                              Best Uses

                                Comments about 2-1/2" Foamboard Staples, 200/box:

                                After much searching online, we are a repeat customer for the 2 1/2 Malco Foam staples. Pex Supply is the best deal out there. Would recommend this product and this site to everyone.

                                • Primary use:
                                • Business
                                 
                                5.0

                                Great Quality Staple!

                                By aace

                                from NE

                                Verified Buyer

                                Pros

                                  Cons

                                    Best Uses

                                      Comments about 2-1/2" Foamboard Staples, 200/box:

                                      We use this product to staple pex tubing to 2" foam board. These staples work great and are very well made. This site has the best price by a couple dollars a carton and with no tax this can't be beat.

                                      • Primary use:
                                      • Business

                                      (1 of 1 customers found this review helpful)

                                       
                                      4.0

                                      Time Savers

                                      By bintiwangu

                                      from Nebraska

                                      Verified Buyer

                                      Pros

                                        Cons

                                          Best Uses

                                            Comments about 2-1/2" Foamboard Staples, 200/box:

                                            I've been using staples for about 10 years and really like them better than tying to wire mesh. Some real smart contractors say they won't hold when a concrete pump truck blows concrete on the tube. But I've never had any trouble. Hold the concrete hose a little lower, and stand on the tube if necessary.
                                            These Malco staples are better because they don't use masking tape like Wirsbo's staples to hold the strips together. That eventually gums up your stapler, and doesn't hold them together as well.
                                            The price of stapler and staples has come down a lot I think since I bought mine. Competition has a way of doing that.

                                            • Primary use:
                                            • Business

                                            Displaying reviews 1-6

                                            Back to top

                                            Q&A: Ask the Questions, share answers

                                            Do you have questions about this product?

                                            Get answers from real customers and in-house experts with AnswerBox.

                                            2 Questions | 2 Answers
                                            Displaying questions 1-2
                                            • 2-1/2" Foamboard Staples, 200/box

                                              Q:

                                              will they work with a watts stapler?
                                              Asked on 9/18/2014 by Smithers from Maryland

                                              1 answer

                                              • CUSTOMER CARE

                                                A:

                                                These staples are specifically compatible with the Malco FBSN stapler. Most of these staples are brand specific so it would not be recommended to use these with an alternate brand stapler.

                                                Answered on 10/28/2014 by SupplyHouse Staff from NY
                                            • 2-1/2" Foamboard Staples, 200/box

                                              Q:

                                              Who meny foamboard staples are required for 2400 feet of 1/2 pex?
                                              My shop is 36' x 64' with 2" of foamboard covered with 5" of sand and 5" concrete with fiber mesh.
                                              Asked on 9/20/2010 by Albert from Lowell Indiana 46356

                                              1 answer

                                              • CUSTOMER CARE

                                                A:

                                                It is recommended to space the staples about every 3 feet. You would need roughly 800 staples or 4 boxes for 2400 feet of tubing.

                                                Answered on 9/20/2010 by PexSupply Staff from NY
                                            Displaying questions 1-2

                                            Do you have a question about this product?