Andy Classic 14" Hand Snips Zoom

Andy Classic 14" Hand Snips

SKU:M14A

Brand: Malco

Malco
Qty Price
$31.95
/ each
In Stock at Supplier! Ships in 24-48 Hours
0

Specs

Type: Snips

Description for Malco M14A

Sleek styling, easy blade replacement and larger handles make the Andy Snip more versatile. A sleek head design improves maneuverability. Ideal for making cuts in tight material, shapes such as J-Channel. A full 3-1/4" (82.6 mm) cutting length makes straight shearing with the Malco Andy Snip fast and easy. Blade replacement is easily accomplished in the field. Designed for straight shearing, mild curve cuts, and multiple layers of material.

Features:

  • Larger Handle Loops
  • Sleek Head Design Improves Maneuverability
  • Full 3-1/4" (82.6 mm) Cutting Length
  • Optional Snip Holster


Capacities:
  • Vinyl: 0.055 inches
  • Aluminum: 0.035 inches
  • Copper: 0.023 inches
  • Stainless Steel 26 Gauge: 0.018 inches
  • Galvanized Steel 24 Gauge: 0.028 inches
  • Mild Steel 22 Gauge: 0.030 inches

Andy Classic 14" Hand Snips

Q&A: Ask the Questions, share answers