Description
Make big or small fabrications on the job with this lightweight and portable tool! The versatile Mini Brake produces bends up to 135 degrees in sheet metals, including aluminum, copper and 22-gauge galvanized steel. The brake's compact size can accommodate sheet metal stock up to 4-feet wide, in any length, because there is no fixed throat depth to contend with. Use the Mini Brake anywhere on the job site, even on a truck tailgate, for a variety of fabricating tasks from large HVAC transitions to narrow roof flashing to structures as small as a 4-inch square. Strengthening ribs on the brake's anvil and apron assure consistent bends. A safety-conscious, cam-over style clamping mechanism, similar to much larger shop-floor brakes, keeps the anvil secure in any position. Optional legs are available separately.

Features:
  • Bends narrow roof-flashing strips
  • Ideal for fabricating plenums or large transitions at the job site
  • Makes compact fabrications as small as a 4-inch square
  • Accommodates sheet metal up to 4 feet wide
  • Dual-direction, cam-over style keep anvil secure in any position
  • Compact size
  • Adjustable strengthening ribs
  • Optional Leg Kit (purchase separately, sku MBL)


Specifications:
  • O/A Width: 4 ft
  • Min. Hem Bending Depth: 1/2 inch
  • Weight: 72 lbs


Capacities:
  • Stainless Steel 24 Gauge: 0.024 inches
  • Galvanized Steel 22 Gauge: 0.034 inches
  • Mild Steel 20 Gauge: 0.036 inches
Read more
Manuals (1)
Specs
Type:
Mini-Brake
×
HVAC Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST
1 Video

    Product Reviews

    Product Q&A